Shop All Dining Room Chairs
Bfm Seating
Darby Sand Black Metal Chair with Cherry Wooden Back and 2'' Dark Brown Vinyl Seat
Mfr # 1632152BDBVC
Zoro # G411127805
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632152BDBVC
- Zoro # G411127805
- Country of Origin China
- Category Dining Room Chairs
Description
Instantly upgrade your contemporary dining area with this BFM Seating Darby sand black metal bar height chair with cherry wooden back and 2'' dark brown vinyl seat! Not only does it feature a cushioned vinyl seat for unmatched comfort it also has a wooden backrest with a cut-circle design that is sure to add a simple yet modern touch to your restaurant bistro cafe or catered event. Plus the backrest has a professional cherry finish that complements the dark brown vinyl perfectly.**Constructed with a sand black metal frame this bar height chair boasts a convenient footrest to reduce the pressure on customers' legs and lower backs and promote optimum relaxation. Its straight legs are connected with a support for additional stability and are capped with plastic glides to protect floors from scuff marks. The glides are also designed to slide smoothly and quietly helping keep unwanted noise to a minimum. Add this sturdy stylish chair to your indoor bar or high table tops and ensure guests can comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Height: 43 3/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGGIES Reusable Rug Grippers (RU011132)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (LNT-DFB-TLC-WW-BLUE)
- FLASH FURNITURE Round Table Set, 28.75 W, 28.75 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear (TLH-087RD-037GY4-GG)
- COSCO Cosco 14-619-BLK2 34 in. Square Black Folding Table (117387)
- LATESTLUXURY AVON11-WC-BL&CH 2 Avon Chair Wood Seat - Black and Cherry (LA2682557)
- MANHATTAN COMFORT Shubert Faux Leather and Velvet Dining Armchair in Light Grey (DC055AR-LG)
- MANHATTAN COMFORT Estelle Dining Chair in Cream and Black (Set of 2) (2-DC042-CR)
- MANHATTAN COMFORT Paris 8-Piece Dining Chairs in Coral (6-DC3432-CO)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Red (QI004222.RD)
- MANHATTAN COMFORT Element 8-Piece Dining Chairs in Steel (6-DC2930-ST)
- MANHATTAN COMFORT Reine Faux Leather Dining Chair (Set of Two) in Saddle and Walnut (DC007-SA)
- Bfm Seating Dining Room Chairs