Shop All Bar Height Stools
Bfm Seating
Darby Sand Black Metal Bar Height Chair with Natural Wooden Back and 2'' Red Vinyl Seat
Mfr # 1632152BRDVN
Zoro # G811127931
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632152BRDVN
- Zoro # G811127931
- Country of Origin China
- Category Bar Height Stools
Description
Instantly upgrade your contemporary dining area with this BFM Seating Darby sand black metal bar height chair with natural wooden back and 2'' red vinyl seat! Not only does it feature a cushioned vinyl seat for unmatched comfort it also has a wooden backrest with a cut-circle design that is sure to add a simple yet modern touch to your restaurant bistro cafe or catered event. Plus the backrest has a professional natural finish that complements the red vinyl perfectly.**Constructed with a sand black metal frame this bar height chair boasts a convenient footrest to reduce the pressure on customers' legs and lower backs and promote optimum relaxation. Its straight legs are connected with a support for additional stability and are capped with plastic glides to protect floors from scuff marks. The glides are also designed to slide smoothly and quietly helping keep unwanted noise to a minimum. Add this sturdy stylish chair to your indoor bar or high table tops and ensure guests can comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Height: 43 3/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SPACES Teachers Desk, 30" D, 72" W, 34" H, Red Oak (1214K-L-ADA)
- LA CROSSE TECHNOLOGY 10 QTZ Wall Clock (25206)
- OSBORNE WOOD PRODUCTS 3 1/2 x 7 3/8 SOLD AS A SET OF FOUR~Corner Blocks for 4" Wide Legs in (310400PG)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Grey (XU-A3672-REC-GY-T-A-GG)
- INTERNATIONAL CONCEPTS Verona Bar Height Stool, 30" Seat Height, Unfinished (S-1703)
- BAXTON STUDIO Tani Grey and Brown Upholstered Black Finished 2-PC Bar Stool Set (160-10509)
- SAFAVIEH 24 x 17.75 x 17.75 in. Addison Wire Weaved Contemporary Bar Stool, Gold (FOX4516A)
- DOBA-BNT Saddle Seat 24 Inch Stool - Black (SA19511)
- SAFAVIEH Timmy Black Iron Wire Stool (FOX4508A)
- EAST WEST FURNITURE East West Furniture KES-WHI-W Kenley Counter Height Stools with Wood Seat in Buttermilk & Cherry Finish - Set of 2 (KES-WHI-W)
- RICHARDSON SEATING CORP Richardson Seating Corp 1958BLK 1958- 30 in. Floridian Swivel Bar Stool; Black; - Chrome - Black (1958BLK)
- Bfm Seating Bar Height Stools