Shop All Bar Height Stools
Bfm Seating
Darby Sand Black Metal Bar Height Chair with Mahogany Wooden Back and Seat
Mfr # 1632152BMHWM
Zoro # G011128127
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632152BMHWM
- Zoro # G011128127
- Country of Origin China
- Category Bar Height Stools
Description
Instantly upgrade your contemporary dining area with this BFM Seating Darby sand black metal bar height chair with mahogany wooden back and seat! Not only does it feature a contoured seat for unmatched comfort it also has a wooden backrest with a cut-circle design that is sure to add a simple yet modern touch to your bistro cafe or catered event. Plus the backrest and seat both have a professional mahogany finish that's perfect for any restaurant theme or atmosphere.**Constructed with a sand black metal frame this bar height chair boasts a convenient footrest to reduce the pressure on customers' legs and lower backs and promote optimum relaxation. Its straight legs are connected with a support for additional stability and are capped with plastic glides to protect floors from scuff marks. The glides are also designed to slide smoothly and quietly helping keep unwanted noise to a minimum. Add this sturdy stylish chair to your indoor bar or high table tops and ensure guests can comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Height: 43 3/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 3 15/16 in (100 mm), Satin Nickel (BP64217100155)
- TRADEMARK FINE ART Barbara Mock ' Snowman Family' Canvas Art, 24x32 (ALI39111-C2432GG)
- FLASH FURNITURE Stack Chair, Gray w/ Black Frame (RUT-188-GY-GG)
- BOSS Antimicrobial Guest Chair, 500 lb. Weight Capacity (B9591AM-BK-500)
- SAFAVIEH Taronda Barstool White (FOX7512A)
- FLASH FURNITURE Barstool, Antique, Cross Back (XA-X-BAR-GO-GG)
- FLASH FURNITURE Backless Orange Metal Barstool with Square Wood Seat, 30" High (4-CH-31320-30-OR-WD-GG)
- MANHATTAN COMFORT Embassy Barstool in Grey and Black (BS018-GY)
- MANHATTAN COMFORT Ambassador Barstool in Cream and Black (Set of 2) (2-BS017-CR)
- BAXTON STUDIO Jason Grey Upholstered and Espresso Wood 2-Piece Bar Stool Set (167-10851)
- SUNSET TRADING Sunset Trading 24" Keyhole Barstool in Antique Black with Cherry Accents (DLU-B124-24-BCH)
- Bfm Seating Bar Height Stools