Shop All Bar Height Stools
Bfm Seating
Dale Sand Black Metal Swivel Bar Height Chair with Natural Finish Wooden Back and Seat
Mfr # 1632150SNTWN
Zoro # G011127359
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632150SNTWN
- Zoro # G011127359
- Country of Origin China
- Category Bar Height Stools
Description
Whether patrons are cozying up to your bar at happy hour indulging in a delicious breakfast or watching the world pass by in your window-side dining area this simple yet attractive BFM Seating Dale sand black metal swivel bar height chair with solid natural finish wooden back is sure to present them with a comfortable place to perch! In addition to a matching contoured wooden seat that delivers exceptional comfort a solid natural finish wooden back adds a distinct visual appeal to your restaurant bar cafeteria or game room. Plus a swivel design allows for easy access to the bar without restricting conversations!**The sand black metal frame gives the chair a durable stable foundation for a weight capacity of 250 lb. while a convenient footrest is built-in to reduce the pressure on customers' legs and lower backs and promote optimum relaxation. Its straight legs are also connected with a support for additional stability and are capped with plastic glides to protect floors from scuff marks. The glides are also designed to slide smoothly and quietly helping keep unwanted noise to a minimum.**Overall Dimensions:*Height: 42 1/2''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Plastic Folding Chair (DAD-YCD-50-GG)
- BOSS Race Track Conference Table, 49" D, 120" W, 29-1/2" H, Mahogany, Wood (N137-M)
- CORTELCO 250044-VBA-20M Desk w/ Volume ASH (2500-V-AS)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236CH)
- LUMISOURCE Pino Adjustable Swivel Barstool in Walnut and Brown Faux Leather (BS-JY-PN WL+BN)
- SAFAVIEH 30 in. Aster Mid Century Modern Leather Tufted Bar Stool, Burgundy, 2PK (FOX1703A-SET2)
- FLASH FURNITURE 32" Black Ladder Back Swivel Metal Barstool (XU-6F8B-LADSWVL-BLKV-GG)
- QT DOG QT Dog 3074 3 Qt Double Adjustable Barstool Diner (3074)
- BORAAM INDUSTRIES Boraam Rush Seat Stool - 24 Inch - White (94324)
- INTERNATIONAL CONCEPTS Verona Bar Height Stool, 30" Seat Height, Unfinished (S-1703)
- RICHARDSON SEATING CORP Richardson Seating Corp 1958BLU 1958- 30 in. Floridian Swivel Bar Stool; Blue; - Chrome - Blue (1958BLU)
- Bfm Seating Bar Height Stools