Shop All Dining Room Chairs
Bfm Seating
Dale Sand Black Metal Side Chair
Mfr # 1632150CWAWW
Zoro # G911123499
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632150CWAWW
- Zoro # G911123499
- Country of Origin China
- Category Dining Room Chairs
Description
Whether patrons are cozying up to their favorite table indulging in a delicious breakfast or watching the world pass by in your window-side dining area this simple yet attractive BFM Seating Dale sand black metal side chair with solid walnut finish wooden back is sure to present them with a comfortable place to perch! In addition to a matching contoured wooden seat that delivers exceptional comfort a solid walnut finish wooden back adds a distinct visual appeal to your restaurant bar cafeteria or game room.**The sand black metal frame gives the chair a durable stable foundation for a weight capacity of 250 lb. while its straight legs are connected with a support for additional stability and are capped with plastic glides to protect floors from scuff marks. The glides are also designed to slide smoothly and quietly helping keep unwanted noise to a minimum.**Overall Dimensions:*Height: 33''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 18''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN 2PK 20A NON Cart Fuse (BP/NON-20)
- HOMELEGANCE Tamsin Chest (1616-9)
- MARTEX BRENTWOOD Bath Towel, 27 x 54 In, White, PK12 (7132243)
- INFINITY INSTRUMENTS Skipper 16 in. Wall Clock Black (20309BK-4547)
- LUMISOURCE Gardenia Chair (CH-GARD ZBCR)
- SAFAVIEH Summerset Side Chair, Linen Grey - 35.5 x 19.6 x 23.6 in. (FOX2014G-SET2)
- MANHATTAN COMFORT Strine Dining Chair in Royal Blue (DC045-BL)
- FABULAXE Mid-Century Modern Style Plastic DAW Shell Dining Arm Chair with Wooden Dowel Eiffel Legs, Gray (QI003748.GY)
- BAXTON STUDIO Daymond Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11350-Zoro)
- SAFAVIEH Hunter Beige Side Chair (MCR4704A-SET2)
- LUMISOURCE Cosmo Chair (CH-COSMO WLNGY)
- Bfm Seating Dining Room Chairs