Shop All Dining Room Chairs
Bfm Seating
Dale Sand Black Metal Side Chair
Mfr # 1632150CDBVW
Zoro # G711123217
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632150CDBVW
- Zoro # G711123217
- Country of Origin China
- Category Dining Room Chairs
Description
Whether patrons are cozying up to their favorite table indulging in a delicious breakfast or watching the world pass by in your window-side dining area this simple yet attractive BFM Seating Dale sand black metal side chair with solid walnut finish wooden back is sure to present them with a comfortable place to perch! In addition to a 2'' thick cushioned dark brown vinyl seat that delivers exceptional comfort a solid walnut finish wooden back adds a distinct visual appeal to your restaurant bar cafeteria or game room.**The sand black metal frame gives the chair a durable stable foundation for a weight capacity of 250 lb. while its straight legs are connected with a support for additional stability and are capped with plastic glides to protect floors from scuff marks. The glides are also designed to slide smoothly and quietly helping keep unwanted noise to a minimum.**Overall Dimensions:*Height: 33''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 18''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMTEX Single Day Alarm Clock, Radio Usb Chargi (3940070)
- HOLLAND BAR STOOL CO 36" dia. Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD36RRustic)
- FLASH FURNITURE Executive Chair, Mesh, 23- Height, Adjustable Padded, Blue (HL-0001-BL-GG)
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, Brown (QI004145.BN)
- KD CUNA High Back Diamond-Pattern Tufting Fabric Upholstered Dining Chairs, Blue - Set of 2 (KD2582658)
- BAXTON STUDIO Mael Grey Upholstered Walnut Wood 4-Piece Dining Chair Set (169-9875)
- SAFAVIEH Charlize Velvet Dining Chair, Ivory & Gold (SFV4757F)
- MANHATTAN COMFORT Modern Strine Dining Chair Upholstered in Velvet and Leatherette-Set of 2 (2-DC045-DT)
- HOMELEGANCE Norwich Arm Chair (5055A)
- DESIGN TOSCANO Viollet-le-Duc Gothic Cathedral Side Chair (AF51320)
- BAXTON STUDIO Edna Black Faux Leather and "Oak" Finishing Wood Dining Chair, PK2 (126-6942)
- Bfm Seating Dining Room Chairs