Shop All Dining Room Chairs
Bfm Seating
Dale Sand Black Metal Chair with Mahogany Finish Wooden Back and 2'' Red Vinyl Seat
Mfr # 1632150BRDVM
Zoro # G811127382
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632150BRDVM
- Zoro # G811127382
- Country of Origin China
- Category Dining Room Chairs
Description
Whether patrons are cozying up to your bar at happy hour indulging in a delicious breakfast or watching the world pass by in your window-side dining area this simple yet attractive BFM Seating Dale sand black metal bar height chair with solid mahogany finish wooden back is sure to present them with a comfortable place to perch! In addition to a 2'' thick cushioned red vinyl seat that delivers exceptional comfort a solid mahogany finish wooden back adds a distinct visual appeal to your restaurant bar cafeteria or game room.**The sand black metal frame gives the chair a durable stable foundation for a weight capacity of 250 lb. plus a convenient footrest is built-in to reduce the pressure on customers' legs and lower backs and promote optimum relaxation. Its straight legs are also connected with a support for additional stability and are capped with plastic glides to protect floors from scuff marks. The glides are also designed to slide smoothly and quietly helping keep unwanted noise to a minimum.**Overall Dimensions:*Height: 43 3/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 60" Square (WFT5-60SQ)
- FLASH FURNITURE Gray Plastic Stack Chair (RUT-238A-GY-GG)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Grey (XU-A48-RND-GY-T-P-GG)
- PROJEX Rubber Leg Tip Black Round 1/2 in. W , 4PK (P0005)
- MANHATTAN COMFORT Estelle Dining Chair in Cream and Black (Set of 2) (2-DC042-CR)
- MANHATTAN COMFORT Paragon Dining Chair 2.0 in Nature and Cane, Set of 4 (2-DCCA12-NA)
- MANHATTAN COMFORT Gansevoort Faux Leather Dining Armchair in Pebble Grey (DC051AR-PE)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Black, PK 4 (QI004222.BK.4)
- ALSTON QUALITY Alston Quality AC2700 Aluminum Dining Chair (AC2700)
- PROGRESSIVE FURNITURE Dining Room Dining Chair, 2PK (D884-61)
- SAFAVIEH Caprice Dining Chair, Grey - 33.8 x 22.8 x 20.8 in. (SEA7005A-SET2)
- Bfm Seating Dining Room Chairs