Shop All Dining Room Chairs
Bfm Seating
Dale Sand Black Metal Chair with Cherry Finish Wooden Back and 2'' Burgundy Vinyl Seat
Mfr # 1632150BBUVC
Zoro # G011125522
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632150BBUVC
- Zoro # G011125522
- Country of Origin China
- Category Dining Room Chairs
Description
Whether patrons are cozying up to your bar at happy hour indulging in a delicious breakfast or watching the world pass by in your window-side dining area this simple yet attractive BFM Seating Dale sand black metal bar height chair with solid cherry finish wooden back is sure to present them with a comfortable place to perch! In addition to a 2'' thick cushioned burgundy vinyl seat that delivers exceptional comfort a solid cherry finish wooden back adds a distinct visual appeal to your restaurant bar cafeteria or game room.**The sand black metal frame gives the chair a durable stable foundation for a weight capacity of 250 lb. plus a convenient footrest is built-in to reduce the pressure on customers' legs and lower backs and promote optimum relaxation. Its straight legs are also connected with a support for additional stability and are capped with plastic glides to protect floors from scuff marks. The glides are also designed to slide smoothly and quietly helping keep unwanted noise to a minimum.**Overall Dimensions:*Height: 43 3/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mobile Round Table, 32", Mahogany (N30-M)
- OFFICE STAR Black Arm Chair, 30 1/2" W 28" L 31" H, Fixed, Leather Seat, Collection: Wall Street Series (WST51A-B18)
- TOPS Jarware 16 oz Counter Top Pump Soap Pump (82650)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, Alabaster, Vinyl (493N98)
- WOODEN IMPORTS FURNITURE LLC Wooden Imports Furniture BU-LC-BLK Buckland Counter Height Chair with Faux Leather Upholstered Seat - Black (BUS-BLK-LC)
- BAXTON STUDIO Louis French Inspired Grey Fabric Upholstered and White Finished Wood Dining Chair, PK2 (201-2PC-12331)
- LUMISOURCE Cosmo Chair (CH-COSMO WLNGY)
- BAXTON STUDIO Pascha Modern Black Faux Leather Upholstered Dining Chair, PK4 (146-8787)
- BAXTON STUDIO Riordan Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11362-Zoro)
- ALATERRE FURNITURE Vienna Wood Dining Chairs, Black (Set of 2) (ANVI01WDC)
- FABULAXE Mid-Century Modern Style Plastic DAW Shell Dining Arm Chair with Wooden Dowel Eiffel Legs, Gray (QI003748.GY)
- Bfm Seating Dining Room Chairs