Shop All Bar Height Stools
Bfm Seating
Dale Sand Black Metal Bar Height Chair with Walnut Finish Wooden Back and Seat
Mfr # 1632150BWAWW
Zoro # G511127125
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632150BWAWW
- Zoro # G511127125
- Country of Origin China
- Category Bar Height Stools
Description
Whether patrons are cozying up to your bar at happy hour indulging in a delicious breakfast or watching the world pass by in your window-side dining area this simple yet attractive BFM Seating Dale sand black metal bar height chair with solid walnut finish wooden back is sure to present them with a comfortable place to perch! In addition to a matching contoured wooden seat that delivers exceptional comfort a solid walnut finish wooden back adds a distinct visual appeal to your restaurant bar cafeteria or game room.**The sand black metal frame gives the chair a durable stable foundation for a weight capacity of 250 lb. plus a convenient footrest is built-in to reduce the pressure on customers' legs and lower backs and promote optimum relaxation. Its straight legs are also connected with a support for additional stability and are capped with plastic glides to protect floors from scuff marks. The glides are also designed to slide smoothly and quietly helping keep unwanted noise to a minimum.**Overall Dimensions:*Height: 43 3/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Kahlo Tapered Post Legs (Set of 4)- Black (MTPL27BK)
- BOSS BlackChair, 28-1/2"L42"H, Loop, LeatherSeat (B7306)
- WEHSCO Bed Frame, 70In L x 60In W x 7-1/4In H (DTQG5)
- SAFCO Literature Organizer, 12 Magazine (5602CL)
- INTERNATIONAL CONCEPTS Café Stool, 30" Seat Height, Unfinished (S-6163)
- SAFAVIEH Kemonti Barstool White (FOX7518A)
- SAFAVIEH 38 x 13 x 18 in. Landry Indoor-Outdoor Stacking Bar Stool, Grey (FOX5212D)
- INTERNATIONAL CONCEPTS Seattle Bar Height Stool, 30" Seat Height, Unfinished (S-113)
- MANHATTAN COMFORT Kingsley Barstool in Black and Dark Walnut (BS012-BK)
- FINE-LINE Faux Leather Dining Kitchen Barstools; Black - Set of 2 (FI590079)
- INTERNATIONAL CONCEPTS Slatback Bar Height Stool, 30" Seat Height, Unfinished (S-3013)
- Bfm Seating Bar Height Stools