Shop All Bar Height Stools
Bfm Seating
Columbia Dark Walnut Beechwood Bar Height Chair
Mfr # 163ZWB303DW
Zoro # G611125212
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163ZWB303DW
- Zoro # G611125212
- Country of Origin China
- Category Bar Height Stools
Description
Complete your upscale dining area with this BFM Seating Columbia dark walnut beechwood bar height chair! The countured seat provides a more natural shape for comfortable seating. Plus it features an attractive natural grain and dark walnut finish that are sure to upgrade the visual appeal of your restaurant coffee shop or cafe. This finish is a catalyzed lacquer which is more durable than alternative spray-on finishes for long-lasting quality.**Made of durable beechwood this chair is more resistant to scratches and chipping than traditional wood products and the footrest is lined with a metal plate to protect it against shoes. While its cross braces connect all four legs for additional stability its plastic leg glides protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. The chair is assembled in the U.S. from components manufactured in Europe so you can rest assured that it's built for durability. Add this sturdy stylish Columbia chair to your indoor tables and ensure guests comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 17 1/2''*Depth: 19''*Height: 43 1/2''**Seat Dimensions:*Width:17 1/2''*Depth: 16''*Height: 29 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Kirana Glam and Luxe Navy Blue Velvet Fabric and Gold PU Leather Ottoman (175-11241-Zoro)
- DEERLUX 100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Beige (QI004004.BG)
- BAXTON STUDIO Iris Vintage Classic Ash Walnut Finished Wood and Synthetic Rattan Queen Size Arched Headboard (181-11130-Zoro)
- SAFCO Round Stool, Height Range 16" to 21", Polyurethane Black (3434BL)
- RICHARDSON SEATING CORP Richardson Seating Corp 1952GRN 1952- 30 in. Floridian Swivel Bar Stool; Green - Chrome (1952GRN)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Wood, Pu Leather Look, White, Grey, Transitional (I 1232)
- FLASH FURNITURE Metal Bar Stool, 30", Purple (ET-3534-30-PUR-WD-GG)
- MARKETPLACE Roxie Bar Stool (1204-032)
- FLASH FURNITURE Distressed Copper Metal Stool (ET-3534-30-COP-GG)
- FLASH FURNITURE Red Vinyl Barstool with Natural Wood Back, 2PK (2-XU-DG6V6RDV-NAT-GG)
- SAFAVIEH 39 x 16.5 x 18 in. Mckay Bar Stool, Brown (FOX3016B)
- Bfm Seating Bar Height Stools