Shop All Dining Room Chairs
Bfm Seating
Columbia Black Beechwood Chair
Mfr # 163ZWC303BL
Zoro # G911125974
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163ZWC303BL
- Zoro # G911125974
- Country of Origin China
- Category Dining Room Chairs
Description
Complete your upscale dining area with this BFM Seating Columbia black beechwood chair! Not only does it boast a contoured seat for increased comfort it also has a long ergonomic backrest for optimal spinal support. Plus it features an attractive natural grain and black stain finish that are sure to upgrade the visual appeal of your restaurant coffee shop or cafe. This finish is a catalyzed lacquer which is more durable than alternative spray-on finishes for long-lasting quality.**Made of durable beechwood this chair is more resistant to scratches and chipping than traditional wood products. While its cross braces connect all four legs for additional stability its plastic leg glides protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. The chair is assembled in the U.S. from components manufactured in Europe so you can rest assured that it's built for durability. Add this sturdy stylish Columbia chair to your indoor tables and ensure guests comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 17 1/2''*Depth: 18 3/4''*Height: 33 5/16''**Seat Dimensions:*Width:17 1/2''*Depth: 16''*Height: 18 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 72" x 11-3/4" x 1/2" (810821)
- FLOORTEX AntiSlip Mat 35"x47", Traditional Lip Shape, for Hard Floor/Carpet (FC128920LRA)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Purple (HL-0001-PUR-GG)
- AMERICAN TIME Clock, Black Case, 2" D x 13-1/4" H, 110V (U55BAAA532)
- KD CUNA Mid Back Button Tufted Fabric Dining Chair with Low-Profile Armrest, Beige - Set of 2 (KD2248437)
- BAXTON STUDIO Louis French Inspired Grey Fabric Upholstered and White Finished Wood Dining Chair, PK2 (201-2PC-12331)
- MANHATTAN COMFORT Traditional 6-Piece Dining Chair and Armchairs for Dining Use (4-DC048-LG)
- BAXTON STUDIO Harland Mid-Century Modern Black Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11679-ZORO)
- POSH LIVING Posh Living Colton Velvet Acrylic Leg Dining Chair Set of 2 - Black (DC53-02BK2-UE)
- MANHATTAN COMFORT Conrad Leather Dining Chair in Saddle (Set of 2) (DC031-SA)
- FABULAXE Modern Plastic Dining Chair Windsor Design with Beech Wood Legs, White (QI004223.WT)
- Bfm Seating Dining Room Chairs