Shop All Bar Height Stools
Bfm Seating
Columbia Black Beechwood Bar Height Chair
Mfr # 163ZWB303BL
Zoro # G011125195
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163ZWB303BL
- Zoro # G011125195
- Country of Origin China
- Category Bar Height Stools
Description
Complete your upscale dining area with this BFM Seating Columbia black beechwood bar height chair! The countured seat provides a more natural shape for comfortable seating. Plus it features an attractive natural grain and black stain finish that are sure to upgrade the visual appeal of your restaurant coffee shop or cafe. This finish is a catalyzed lacquer which is more durable than alternative spray-on finishes for long-lasting quality.**Made of durable beechwood this chair is more resistant to scratches and chipping than traditional wood products and the footrest is lined with a metal plate to protect it against shoes. While its cross braces connect all four legs for additional stability its plastic leg glides protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. The chair is assembled in the U.S. from components manufactured in Europe so you can rest assured that it's built for durability. Add this sturdy stylish Columbia chair to your indoor tables and ensure guests comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 17 1/2''*Depth: 19''*Height: 43 1/2''**Seat Dimensions:*Width:17 1/2''*Depth: 16''*Height: 29 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 21-1/2", Fixed Arms, Black LeatherSoft/Mesh (GO-WY-82-LEA-GG)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 3 15/16 in (100 mm), Stainless Steel, PK 4 (555100170)
- OFFICE STAR Managerial Chair, Leather, 19" to 22" Height, Fixed Arms, Black (FL660-U6)
- MANHATTAN COMFORT Amsterdam 35.43" Sideboard with 4 Shelves in White (147AMC205)
- ALATERRE FURNITURE Miranda Swivel Bar Height Bar Stool, White, 2PK (ANMR02FDCR2)
- DREAMSEAT Swivel Bar Stool 2000 with Arizona Wildcats Logo (XZ2000BSSBLK-PSCOL12100)
- FLASH FURNITURE White Quilted Vinyl Barstool (2-DS-810-MOD-WH-GG)
- FLASH FURNITURE 2 Pack Brown LeatherSoft Barstools with Gold Tips (AY-S02-BR-GG)
- FLASH FURNITURE 30" High No Back Yellow Metal Barstool Square Seat (CH-31320-30-YL-GG)
- FLASH FURNITURE 30" Red Metal Stool-Red Poly Seat (CH-31320-30-RED-PL2R-GG)
- BAXTON STUDIO Gradisca Light Beige Button-Tufted Upholstered Swivel Barstool, PK2 (129-7074)
- Bfm Seating Bar Height Stools