Shop All Stacking Chairs
Bfm Seating
Chesapeake Outdoor / Indoor Stackable Black E-Coated Steel Side Chair
Mfr # 163SU1300CBL
Zoro # G711128083
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163SU1300CBL
- Zoro # G711128083
- Country of Origin China
- Category Stacking Chairs
Description
The BFM Seating Chesapeake black steel side chair is a durable indoor / outdoor option for restaurants coffee shops or outdoor patios! Featuring an e-coated steel frame this chair has terrific structural durability.**The micro mesh seat and back are contoured for customer comfort and require minimal cleaning after spills! This design is also a perfect match for the Barnegat line of tabletops sold separately allowing you to put together a completely cohesive decor that your customers will love. Glides are included to protect your floors and make the chair easier to move.**Overall Dimensions:*Height: 34''*Seat Width: 17''*Seat Depth: 17 1/2''*Seat Height: 17 1/2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Round KFI Mode 48" Round Breakroom Table with Designer White Top, Round Silver Base, Counter Height (T48RD-B1930-SL-D354-31)
- C-MATT Mattress, 75x25in, 8 oz Poly, Clear, Pillow (H11899)
- FLASH FURNITURE Slat Stool, Blk/Natural, Blk Vinyl Seat (XU-DG-6H3B-SLAT-BAR-BLKV-GG)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Satin Brass (01SLPR104SB1)
- BFM SEATING BFM Seaside Soft Gray Stackable Aluminum Armchair with Gray Synthetic Teak Back and Seat (163PH201CGRT)
- FLASH FURNITURE Lila Commercial Metal Indoor-Outdoor Restaurant Stack Chairs with Faux Teak Back, Black, 4PK (4-TLH-017W-BK-GG)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Industrial Metal Chair, Black (MSC9BLK)
- SAFAVIEH 28 x 22 x 22.8 in. Wrangell Indoor-Outdoor Stacking Armchair, Black (FOX5207E-SET2)
- FLASH FURNITURE Plastic Stack Chair, Orange (RUT-288-ORANGE-GG)
- SAFCO Safco, STACKING CHAIR, BLACK SEAT/BLACK BACK, BLACK BASE, 4PK (4185BL)
- KFI KFI Wood Stack Chair - Espresso - JIVE Series (9222-ES)
- Bfm Seating Stacking Chairs