Shop All Stacking Chairs
Bfm Seating
Captiva Stackable Outdoor / Indoor White Aluminum and Gray Rope Wicker Arm Chair
Mfr # 163H401CGRWH
Zoro # G111128973
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163H401CGRWH
- Zoro # G111128973
- Country of Origin China
- Category Stacking Chairs
Description
Welcome customers in style by seating them at this BFM Seating Captiva stackable outdoor / indoor white aluminum and gray rope wicker arm chair! The gray wicker seat and back offer a stylish elegant touch while the sturdy white powder-coated aluminum frame safely supports up to 250 lb. This frame is lightweight for easy movement around your dining area making it easy for guests to have a seat and enjoy your signature dishes. The included arm rests encourage guests to sit back relax and enjoy their meal and conversation.**More durable and easier to maintain than real wicker this comfortable arm chair will help revamp your indoor cafe bar or outdoor patio. This rugged construction withstands outdoor use since it won't wear out or fade as quickly which is especially useful for when the chairs are exposed to bright sun or light rain showers. Thanks to the stackable design this chair provides compact storage when not in use.**Overall Dimensions:*Width: 22 1/4''*Depth: 15 1/2''*Height: 30 1/2''*Seat Width: 16 3/4''*Seat Depth: 15 1/2''*Seat Height: 17''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Stool with Backrest, Height 24" to 28"Black (5NWH8)
- PYRAMID 13-1/4" Analog Wireless Synchronized Wall Clock, Black (9A13BG)
- ZORO SELECT Rectangle Folding Training Table, 20 in X 71 in X 29 in, Blow Molded Polyethylene Top, White (12F614)
- BAXTON STUDIO Alina Mid-Century Oak Finished Wood and Rattan 4-Drawer Accent Chest (162-10553)
- BFM SEATING BFM Seaside Soft Gray Stackable Aluminum Armchair with Gray Synthetic Teak Back and Seat (163PH201CGRT)
- FLASH FURNITURE Black Plastic Stack Chair with Steel Sled Base, PK 5 (5-RUT-NC499A-BK-GG)
- KFI Stacking Chair, Burgundy Vinyl (411CH-9602)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Orange Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-OR-GG)
- FLASH FURNITURE Gray Plastic Stack Chair (RUT-238A-GY-GG)
- FLASH FURNITURE Fabric Stack Chair, Black (XU-8700-BLK-B-30-GG)
- ADAMS MFG BRN Penza Chair (8220-60-3700)
- Bfm Seating Seating