Shop All Patio Dining Chairs & Stools
Bfm Seating
Captiva Stackable Outdoor / Indoor Black Aluminum and Brown Rope Wicker Side Chair
Mfr # 163H402CBRBL
Zoro # G311630689
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163H402CBRBL
- Zoro # G311630689
- Country of Origin United States
- Category Patio Dining Chairs & Stools
Description
Welcome customers in style by seating them at this BFM Seating Captiva stackable outdoor / indoor black aluminum and brown rope wicker side chair! The brown wicker seat and back offer a stylish elegant touch while the sturdy black powder-coated aluminum frame safely supports up to 250 lb. This frame is lightweight for easy movement around your dining area making it easy for guests to have a seat and enjoy your signature dishes.More durable and easier to maintain than real wicker this comfortable side chair will help revamp your indoor cafe bar or outdoor patio. This rugged construction withstands outdoor use since it won't wear out or fade as quickly which is especially useful for when the chairs are exposed to bright sun or light rain showers. Thanks to the stackable design this chair provides compact storage when not in use.Overall Dimensions:Width: 16 3/4''Depth: 15 1/2''Height: 30 1/2''Seat Width: 16 3/4''Seat Depth: 15 1/2''Seat Height: 17''Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 330-552 Hi-Lift Blade For Kubota B1550, B1750, F2560E, F3060, G1900, G2000 And Rc60B-21 (330-552)
- CORE TARPS 9 ft x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-9x12)
- KOHLER Kit Key Box (17 755 66-S)
- FLASH FURNITURE 2PK Black-Gold Metal Indoor-Outdoor Chair - Bistro (2-CH-61200-18-BQ-GG)
- FLASH FURNITURE 30" High Green Metal Indoor-Outdoor Barstool (CH-31320-30GB-GN-GG)
- MANHATTAN COMFORT 2-Piece Genoa Patio Dining Armchair in Nature Tan Weave (2-OD-DC002-NE)
- FLASH FURNITURE 5 Pack Coral Steel Patio Arm Chair with Round Back (5-CO-3-RED-GG)
- FLASH FURNITURE Lila 2 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-DK-BN-GG)
- FLASH FURNITURE 5 Pack Navy Outdoor Stack Chair w/ Flex Material (5-JJ-303C-NV-GG)
- FLASH FURNITURE Lila 2 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-GY-GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Seating Set, Color: Cream (AWWC0259CC)
- Bfm Seating Patio Furniture