Shop All Patio Dining Chairs & Stools
Bfm Seating
Captiva Stackable Outdoor / Indoor Black Aluminum and Brown Rope Wicker Arm Chair
Mfr # 163H401CBRBL
Zoro # G611630617
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163H401CBRBL
- Zoro # G611630617
- Country of Origin United States
- Category Patio Dining Chairs & Stools
Description
Welcome customers in style by seating them at this BFM Seating Captiva stackable outdoor / indoor black aluminum and brown rope wicker arm chair! The brown wicker seat and back offer a stylish elegant touch while the sturdy black powder-coated aluminum frame safely supports up to 250 lb. This frame is lightweight for easy movement around your dining area making it easy for guests to have a seat and enjoy your signature dishes. The included arm rests encourage guests to sit back relax and enjoy their meal and conversation.More durable and easier to maintain than real wicker this comfortable arm chair will help revamp your indoor cafe bar or outdoor patio. This rugged construction withstands outdoor use since it won't wear out or fade as quickly which is especially useful for when the chairs are exposed to bright sun or light rain showers. Thanks to the stackable design this chair provides compact storage when not in use.Overall Dimensions:Width: 22 1/4''Depth: 15 1/2''Height: 30 1/2''Seat Width: 16 3/4''Seat Depth: 15 1/2''Seat Height: 17''Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH LINE EZ-Willow Poultice - 45 lb (2794)
- ILC Replacement For CLUB CAR 103240601 (103240601)
- MTD Bearing-Ball (941-0600)
- MELNOR OSCILLATING SPRINKLER TURBO (XT45100)
- FLASH FURNITURE Black All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-BK-GG)
- FLASH FURNITURE 30" High Orange Metal Barstool with Slat Back (CH-61200-30-OR-GG)
- LETRIGHT INDUSTRIALRP FS NVY Stack Chair (755.0071.003)
- FLASH FURNITURE 5PK Gray Outdoor Stack Chair w/ Flex Material (5-JJ-303C-G-GG)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Oval Back Design, Blue (QI004226.BL)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Yellow Metal Indoor-Outdoor Chair (2-CH-61200-18-YL-GG)
- FLASH FURNITURE 30" High White Metal Indoor-Outdoor Barstool (CH-31320-30GB-WH-GG)
- Bfm Seating Outdoor Chairs