No Product Image Available

Bfm Seating

Cancun Java Aluminum Booth Bench with Synthetic Weave Back and Seat


product price: $1,230.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide your guests with a comfortable place to sit out on your patio or deck with this BFM Seating Cancun java aluminum booth bench with synthetic weave back and seat! Not only is this booth's synthetic wicker exterior more durable and easier to maintain than real wicker it also won't wear out or fade as quickly when exposed to bright sunlight or harsh weather conditions. Plus it has a durable aluminum frame that's corrosion resistant for long-lasting use.**This booth has an ample seat width that allows enough room for two to three people to sit comfortably and features plastic leg glides that slide smoothly helping to keep loud unwanted noise to a minimum. To accommodate more guests during your busier hours it can also easily be lined up with additional booths to create a long bench or entire wall of seats. Boasting a 525 lb. weight capacity this strong stylish Cancun booth bench provides a great way for guests to sit mingle and relax!**Overall Dimensions:*Width: 48''*Depth: 25''*Height: 37 1/2''*Seat Depth: 18''*Seat Height: 17 1/2''*Capacity: 525 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.