Bfm Seating

BFM Vista 32'' Square Black Aluminum Outdoor / Indoor Standard Height Table with Umbrella Hole


product price: $705.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This BFM Seating Vista 32'' square black aluminum outdoor / indoor standard height table with umbrella hole is the perfect addition to your deck or patio dining area! Made of durable aluminum this table is corrosion resistant and will stand up to harsh weather conditions without fading peeling or changing color. Plus its slat-style surface prevents water from collecting ensuring the table dries fast after it rains.Boasting a sleek black color this table can be paired with Vista chairs to add a clean simplistic feel to your restaurant bistro or cafe. Not only does it feature a smooth surface that makes it easy for employees to clean and wipe down between customers it also has a convenient umbrella hole and cap allowing you to offer guests relief from the sun or plug it when it's not in use. No matter what you're serving this sturdy stylish table top will complement your venue's atmosphere and provide the perfect backdrop for your signature beverages and dishes.Overall Dimensions:Length: 32''Width: 32''Height: 29''Umbrella Hole Diameter: 1 7/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.