Bfm Seating

BFM Seaside Soft Gray Aluminum Armed Bar Height Chair with Gray Synthetic Teak Back and Seat


product price: $560.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This BFM Seating Seaside soft gray aluminum outdoor / indoor armed bar height chair with gray synthetic teak back and seat is sure to bring a fresh simplistic look to your bar deck or patio dining area. Made of synthetic teak wood this chair's slat-style back and seat are easier to maintain than real wood and will stand up to harsh weather conditions without fading peeling or changing color. Plus it has a durable aluminum frame that's corrosion resistant for long-lasting use and features integrated armrests that provide stability and make it easy for guests to slide in and out at tables.This chair's legs are capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. It also has a convenient footrest to reduce the pressure on customers' legs and lower backs and promote optimum relaxation. Boasting an ample 250 lb. weight capacity this strong attractive Seaside chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!Overall Dimensions:Height: 45''Depth: 22 1/2''Seat Width: 19 1/2''Seat Depth: 17 1/2''Seat Height: 29 1/2''Capacity: 250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.