Bfm Seating

BFM Seaside Black Aluminum Side Bar Height Chair with Gray Synthetic Teak Back and Seat


product price: $542.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This BFM Seating PH202BGRTK-SG Seaside black aluminum outdoor / indoor side bar height chair with gray synthetic teak back and seat is sure to bring a fresh simplistic look to your bar deck or patio dining area. Made of synthetic teak wood this chair's gray colored slat-style back and seat are easier to maintain than real wood and will stand up to harsh weather conditions without fading peeling or changing color. Plus it has a durable black aluminum frame that's corrosion resistant for long-lasting use.This chair's legs are capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. It also has a convenient footrest to reduce the pressure on customers' legs and lower backs and promote optimum relaxation. Boasting an ample 250 lb. weight capacity this Seaside chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts.Overall Dimensions:Width: 15 1/2''Depth: 23''Height: 45''Capacity: 250 lb.Seat Dimensions:Seat Width: 15 1/2''Seat Depth: 17 1/2''Seat Height: 29 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.