Shop All Bar Height Stools
Bfm Seating
BFM Seaside Black Aluminum Armed Bar Height Chair with Gray Synthetic Teak Back and Seat
Mfr # 163PH201BBKT
Zoro # G211516113
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163PH201BBKT
- Zoro # G211516113
- Country of Origin United States
- Category Bar Height Stools
Description
This BFM Seating Seaside black aluminum outdoor / indoor armed bar height chair with gray synthetic teak back and seat is sure to bring a fresh simplistic look to your bar deck or patio dining area. Made of synthetic teak wood this chair's gray colored slat-style back and seat are easier to maintain than real wood and will stand up to harsh weather conditions without fading peeling or changing color. Plus it has a durable black aluminum frame that's corrosion resistant for long-lasting use and features integrated armrests that provide stability and make it easy for guests to slide in and out at tables.This chair's legs are capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. It also has a convenient footrest to reduce the pressure on customers' legs and lower backs and promote optimum relaxation. Boasting an ample 250 lb. weight capacity this Seaside chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts.Overall Dimensions:Width: 19 1/2''Depth: 22 1/2''Height: 45''Capacity: 250 lb.Seat Dimensions:Seat Width: 19 1/2''Seat Depth: 17 1/2''Seat Height: 29 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7145)
- LUXOR Blue AVJ w/ Cabinet (AVJ42C-RB)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3060-T2222-GG)
- NORTHLIGHT SEASONAL Northlight Seasonal 31756353 Vegas Gold -Finish Shatterproof Christmas Ball Ornaments (31756353)
- SAFAVIEH Natania Swivel Barstool- Grey - 29.13 x 16.93 x 17.52 in. (FOX3006D)
- FLASH FURNITURE Metal Bar Stool, 30", Mint (ET-3534-30-MINT-WD-GG)
- FLASH FURNITURE Restaurant Stool, Grid Back, Mahogany Sea (XU-DG-60116-GRD-BAR-MAHW-GG)
- MODWAY FURNITURE Promenade Bar Stool, Black (EEI-2818-BLK)
- BAXTON STUDIO Chandler Sand Upholstered and Espresso Wood 2-Piece Pub Chair Set (166-10762)
- FLASH FURNITURE Barstool with Swivel Lift Wood Seat, 30" (2-ET-BM3732-30-GG)
- INTERNATIONAL CONCEPTS Ava Bar Height Stool, 30" Seat Height, Unfinished (S-133)
- Bfm Seating Bar Height Stools