Shop All Table Tops
Bfm Seating
BFM Relic 24'' x 30'' Rectangular Farm House 1'' Thick Melamine Table Top with 1 Wireless Charger
Mfr # 163FH2430FP1
Zoro # G311125734
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163FH2430FP1
- Zoro # G311125734
- Country of Origin China
- Category Table Tops
Description
Add value and visual appeal to your dining area with this BFM Seating Relic 24'' x 30'' rectangular farm house 1'' thick melamine table top with 1 wireless charger. Featuring a textured melamine construction this item offers the beautiful look and feel of real wood with a matching color fast PVC edge. It also supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Plus it comes with 1 pre-installed wireless charger so that guests can charge a mobile device during their meal! With this unique cutting-edge table top your business can set itself apart from the competition and elevate your customers' experience. The wireless charger does not require a nearby electrical outlet offers up to 8 days of charge and is conveniently waterproof in case of spills.**Reliable and versatile this table top can wirelessly charge Apple and most Android phones including Samsung LG and Google phones not to mention wireless headphones. Devices can also be charged with the 2 USB ports provided by each charging block. To recharge the charging block simply remove it from beneath the table top with the orange magnetic security key sold separately which prevents tampering by customers and other unintended users. Once the charging block is removed place it in the charging tray also sold separately. This tray will restore a full charge within 7 hours and can hold up to 4 charging blocks at once. After the block is fully charged secure it back beneath the table top and you're set!**Built to deliver long-lasting performance without sacrificing style this item is the perfect addition to busy bars pubs restaurants fine dining venues or even industrial spaces! It offers a sturdy 1'' thickness with a dependable MDF medium-density fiberboard core. MDF is known for maintaining its flat surface over time which ensures that your table top will remain largely unaffected by changes in temperature or humidity. Better yet this item can be attached to a wide variety of table bases for optimal versatility and easy customization. This table top requires minimum maintenance as well allowing you to boost the efficiency of your cleaning process in order to encourage a quicker turnover rate. Enhance the appeal of your dining area and provide your guests with a reliable surface to gather around with this BFM Seating product!**Overall Dimensions:*Length: 30''*Width: 24''*Thickness: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Drafting Stool (B315-Gy) W/Footring And Loop Arms (B1617-GY)
- SEALY Firm Mattress, California King, 83" L, 72"W (526996-62)
- HOMELEGANCE Jerrick Night Stand, Brown (1957-4)
- EZRED CHARGING CORD MS4000 (EZBIC-CORD)
- REGENCY Regency 42 x 30 in Rectangle Double Sided Table Top- Cherry or Maple (TTRC4230CHPL)
- HON Between Round Table Tops, 36" Dia., Steel Mesh/Charcoal (HBTTRND36.N.A9.S)
- ALERA Reversible Laminate Table Top, Rect, 47-5/8Wx23-5/8d, Espresso/Walnut (ALETT4824EW)
- SAFCO Drafting Table Top , 60" W 1" H, Green Tabletop (3952)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC4224CHPL)
- BK RESOURCES Hard Maple Flat Top Table Replacement Top with Oil Finish 96X36X1-3/4 (MFT-9636)
- EDGEMATE Walnut Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.WA)
- Bfm Seating Table Tops