No Product Image Available

Bfm Seating

BFM Nash Stackable Barstool with Sand Black Steel Frame and Autumn Ash Veneer Wood Seat and Back


product price: $287.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add a rustic comfortable seat to any setting with this BFM Seating Nash stackable barstool! Whether needed for a restaurant bar or bistro this bar height stool provides you with a simple yet stylish addition to virtually any establishment. The combination of a unique aesthetic and a reliable durable design at an affordable cost make the stool a perfect choice for value-minded operators.**The seat and backrest feature a wood veneer inlay that beautifully mimics real wood for a natural appearance without the cost and potentially cumbersome weight of real wood while still providing guests with a solid foundation upon which to sit. The backrest boasts a slight curve that offers comfortable ergonomic support for any customer sitting down for a lengthy dinner or a quick bite to eat. The steel frame not only offers reliable support but also features a sleek sand black powder coating for even greater visual appeal.**Overall Dimensions:*Width: 22''*Depth: 19 1/2''*Height: 44''*Seat Width: 15 1/2''*Seat Depth: 16''*Seat Height: 29 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.