Shop All Bar Height Stools
Bfm Seating
BFM Marietta Sand Black Steel Window Back Barstool with Relic Knotty Pine Melamine Swivel Seat
Mfr # 1632163SKPRS
Zoro # G611127865
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632163SKPRS
- Zoro # G611127865
- Country of Origin China
- Category Bar Height Stools
Description
Ensure that your guests enjoy an ideal dining experience with this BFM Seating Marietta sand black steel window back barstool with Relic knotty pine melamine swivel seat. Perfect for bars bistros restaurants or coffee shops this item features an attractive yet durable steel frame with a sand black powder coat finish. Its window back design also offers optimal spinal support while adding a distinct visual appeal. It even pairs beautifully with the unique grains and lines of the Relic knotty pine seat! Plus the melamine seat comes with a matching color fast PVC edge and mimics the look of solid wood without the extra cost and potentially cumbersome weight. Additionally the seat swivels so patrons can easily turn in their chairs to socialize. The convenient footrest helps reduce pressure on customers' lower backs and legs as well.**Made of welded 18 gauge steel this barstool supplies a trendy look with a dependable foundation that's able to withstand the wear and tear of everyday use. The melamine seat also provides better durability while its MDF medium-density fiberboard core remains largely unaffected by changes in temperature or humidity. This barstool even features a 250 lb. weight capacity making it an excellent seating option that your guests can rely on. Plus its legs are capped with plastic glides that protect floors from scuff marks and slide smoothly to keep loud unwanted noise to a minimum. Add this chair to your indoor bar height tables or countertops and allow your guests to enjoy their drinks appetizers entrees or desserts in comfort!**Overall Dimensions:*Width: 27''*Depth: 17 3/4''*Height: 42 1/2''*Seat Width: 17 1/4''*Seat Depth: 16 1/2''*Seat Height: 30 1/2''*Back Height: 12''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 11" x 17", 1" Profile, Blue (SN1117BLUE)
- FLASH FURNITURE Stack Chair, Sled Base, Black Vinyl (XU-8700-BLK-B-VYL-30-GG)
- BAXTON STUDIO Serge Silver Metal Storage Trunk (160-10246)
- MANTUA Full Premium Platform Bed Base, PR (PB46)
- SAFAVIEH 38 x 13 x 18 in. Landry Indoor-Outdoor Stacking Bar Stool, Grey (FOX5212D)
- FLASH FURNITURE Distressed Black Metal Stool (4-ET-3534-24-BK-GG)
- BAXTON STUDIO Brown Faux Leather Button-tufted Upholstered Swivel Bar Stool, PK2 (122-6750)
- KFI Bentwood Stool, Natural (BR9222CH-NATURAL)
- BAXTON STUDIO Harmony Button-tufted Beige Upholstered Bar Stool with Footrest (119-6384)
- ALATERRE FURNITURE Miranda Swivel Bar Height Bar Stool, White, 2PK (ANMR02FDCR2)
- INTERNATIONAL CONCEPTS Charlotte Bar Height Stool, 30" Seat Height, Unfinished (S-313)
- Bfm Seating Bar Height Stools