Shop All Dining Room Tables & Sets
Bfm Seating
BFM Longport 35'' Square Silver Aluminum Bolt-Down Standard Height Table with Synthetic Teak Top
Mfr # 163PH3535TKS
Zoro # G211578166
product price: $903.99
/ea
Free Shipping & Returns
$903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163PH3535TKS
- Zoro # G211578166
- Country of Origin United States
- Category Dining Room Tables & Sets
Description
This BFM Seating Longport 35'' square silver aluminum bolt-down standard height table with synthetic teak top is the perfect addition to your deck or patio dining area! Made of synthetic teak wood this table's surface is easier to maintain than real wood and will stand up to harsh weather conditions without fading peeling or changing color. Plus it has a durable aluminum frame that's corrosion resistant for long-lasting use.Boasting a slat-style top this table is sure to add a fresh simplistic feel to your restaurant bistro or cafe. Not only is it easy for employees to clean and wipe down between customers it also features bolt-down tabs on the legs to secure the table in place. No matter what you're serving this sturdy stylish table top will complement your venue's atmosphere and provide the perfect backdrop for your signature beverages and dishes.Overall Dimensions:Length: 35''Width: 35''Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONVENIENCE CONCEPTS Oxford 5 Tier Corner Bookcase, Gray (203080GY)
- FLASH FURNITURE 30" High No Back Red Metal Barstool Square Seat (CH-31320-30-RED-GG)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, Blu (BR-VDHSO-RG-RC-8546)
- FLASH FURNITURE Duncan Large Gray Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-GY-GG)
- HOMELEGANCE Teague Dining Table (2544-64)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 41.1 H (K41-36RT-6B-2)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 30" dia., 34.5" W, 28.75" L, 79.5" H, Black (XA-30-COTA-DY-GG)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 108"x40", 40" W, 108" L, 30" H, Wood Top, Wood Grain (XA-F-108X40-GG)
- EAST WEST FURNITURE East West NFC-OAK-W Norfolk Chair with Wood Seat -Oak Finish.; Oak - Pack of 2 (NFC-OAK-W)
- FLASH FURNITURE Restaurant Table X-Base with 4" Dia. Tab, 33" W, 33" L, 28.5" H, Cast Iron, Iron Top, Black (XU-T3333-GG)
- INTERNATIONAL CONCEPTS 48 W, 30 L, 36 H (K46-3048-36S)
- Bfm Seating Dining Room Tables & Sets