Bfm Seating

BFM Longport 32'' Square Black Aluminum Outdoor / Indoor Standard Height Table - Synthetic Teak


product price: $810.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This BFM Seating Longport 32'' square black aluminum outdoor / indoor standard height table is the perfect addition to your deck or patio dining area! Made of synthetic teak wood this table's surface is easier to maintain than real wood and will stand up to harsh weather conditions without fading peeling or changing color. Plus it has a durable aluminum frame that's corrosion resistant for long-lasting use.Boasting a slat-style top this table is sure to add a fresh simplistic feel to your restaurant bistro or cafe. Not only is it easy for employees to clean and wipe down between customers it also features bolt-down tabs on the legs to secure the table in place. No matter what you're serving this sturdy stylish table top will complement your venue's atmosphere and provide the perfect backdrop for your signature beverages and dishes.Overall Dimensions:Length: 32''Width: 32''Height: 29''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.