No Product Image Available

Bfm Seating

BFM Lincoln Screw Barstool with Sand Black Coated Steel Frame and Autumn Ash Veneer Wood Seat


product price: $420.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add a trendy industrial element to your indoor restaurant bar or bistro with this BFM Seating Lincoln screw barstool with sand black coated steel frame and autumn ash veneer wood back and seat! While the wide seat ensures superior comfort the high back provides optimal support. Plus both the chair's back and seat feature a professional autumn ash finish that's perfect for any dining atmosphere. The industrial screw design makes this barstool a favorite at upscale wineries breweries and pubs yet also serves a functional purpose allowing the seat to be raised or lowered as desired between bar and counter height.**Made of welded steel the sand black coated frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. It also has a convenient footrest to reduce the pressure on customers' legs and lower backs and promote optimum relaxation. This strong attractive Lincoln chair is the perfect addition to your urban dining area!**Overall Dimensions:*Width: 19''*Depth: 19''*Height: 40-44''*Seat Diameter: 15 3/4''*Seat Height: 26-30''*Footrest Height: 6 1/2''*Back Height from Seat: 14 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.