Bfm Seating

BFM Key West White Vertical Slat Powder Coated Aluminum Stackable Outdoor / Indoor Bar Height Chair


product price: $381.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Transform your seating with this BFM Seating Key West white vertical slat aluminum stackable outdoor / indoor bar height chair. This attractive chair delivers a simple yet distinctive design sure to bring a fresh look to your bar deck or patio dining area. Though sleek contemporary and industrial the chair's matte white finish adds a classic touch to bring you a truly dynamic look.Featuring an all-aluminum construction this chair provides the durability needed to endure harsh outdoor conditions while maintaining its brilliant look for years to come. With a resilient powder coated finish on top it's well-equipped to resist fading peeling corrosion or discoloration. The chair's 250 lb. weight capacity and ergonomic contouring ensures the comfort of your guests whole enjoying your signature drinks and delights. An integrated foot rest also ensures optimal comfort when seated at the bar or dining with a party at bar height tables. Additionally the legs of this practical seating solution are capped with rounded plastic floor glides to protect your floors from scuffs and scrapes and minimize unwanted noise.Overall Dimensions:Height: 39 3/4''Seat Width: 15 3/4''Seat Depth: 15 1/4''Seat Height: 29 1/4''Capacity: 250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.