Shop All Patio Dining Chairs & Stools
Bfm Seating
BFM Key West Soft Gray Vertical Slat Powder Coated Aluminum Stackable Outdoor / Indoor Arm Chair
Mfr # 163PHKWACSG
Zoro # G611630730
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163PHKWACSG
- Zoro # G611630730
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Transform your seating with this BFM Seating Key West soft gray vertical slat aluminum stackable outdoor / indoor arm chair. This attractive arm chair delivers a simple yet distinctive design sure to bring a fresh look to your bar deck or patio dining area. Though sleek contemporary and industrial the chair's matte soft gray finish adds a classic touch to bring you a truly dynamic look.Featuring an all-aluminum construction this chair provides the durability needed to endure harsh outdoor conditions while maintaining its brilliant look for years to come. With a resilient powder coated finish on top it's well-equipped to resist fading peeling corrosion or discoloration. The chair's 250 lb. weight capacity and ergonomic contouring ensures the comfort of your guests whole enjoying your signature drinks and delights. Additionally the legs of this practical seating solution are capped with rounded plastic floor glides to protect your floors from scuffs and scrapes and minimize unwanted noise.Overall Dimensions:Height: 31''Seat Width: 15 3/4''Seat Depth: 16 1/2''Seat Height: 17 3/4''Arm Height from seat: 8''Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Bright Green Stadium Chair (XU-STA-BGR-GG)
- BACKYARD PRO Liquid Propane Tank Hanger for Liquid Propane Grills (554BYPPTH)
- MI-T-M Light Duty 2000 psi 3.9 gpm Cold Water Electric Pressure Washer (GC-2004-0MEW1)
- GCI Architect's Choice Gray 3oz Spunbond Landscape Fabric 9'x300' (29509)
- FLASH FURNITURE 4 Pack Navy Outdoor Stack Chair w/ Flex Material (4-JJ-303C-NV-GG)
- FLASH FURNITURE 4PK 24" High Backless Copper Counter Height Stool (4-ET-BT3503-24-POC-GG)
- FLASH FURNITURE 30" High White Metal Barstool with Slat Back (CH-61200-30-WH-GG)
- FLASH FURNITURE 2PK Navy Outdoor Barstools with Flex Material (2-JJ-092H-NV-GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Seating Set, Color: Cream (AWWC0259CC)
- FLASH FURNITURE 30" High Orange Metal Barstool with Slat Back (CH-61200-30-OR-GG)
- FLASH FURNITURE Red All-Weather Steel Dining Chair (XU-CH-10318-ARM-RED-GG)
- Bfm Seating Patio Dining Chairs & Stools