No Product Image Available

Bfm Seating

BFM Henry Distressed Rustic Clear Coated Steel X-Back Stool with Natural Ash Wooden Back and Seat


product price: $363.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add an old-fashioned rustic element to your indoor restaurant bar or bistro with this BFM Seating Henry distressed rustic clear coated steel x-back bar stool with natural ash wooden back and seat! The seat features a professional natural ash finish that's perfect for any dining atmosphere. The stool's frame has a clear coating for a distressed rustic appearance that brings an industrialized look to any room. Together these elements add a warm welcoming vibe to your establishment without taking attention away from your delicious products. Designed to give your customers a comfortable seating experience these stools feature an x-back construction that provides optimal support.**Made of welded tubular steel the distressed rustic frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Constructed with your patrons' safety in mind the stool's stable legs encourage fall-prevention by reducing the risk of tipping over. The legs are also capped with plastic glides to protect your floors from scuffs and marks while minimizing noise. Boasting an ample 250 lb. weight capacity this strong attractive Henry stool provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 19''*Depth: 20.5''*Height: 38''*Capacity: 250 lb.**Seat Dimensions:*Width: 16''*Depth: 15 1/2''*Height: 26''*Capacity: 250 lbs.*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.