Shop All Dining Room Chairs
Bfm Seating
BFM Darby Sand Black Metal Chair with Mahogany Wooden Back and 2'' Light Brown Vinyl Swivel Seat
Mfr # 1632152SLBVM
Zoro # G611127780
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632152SLBVM
- Zoro # G611127780
- Country of Origin China
- Category Dining Room Chairs
Description
Complete your contemporary dining area with this BFM Seating Darby sand black metal bar height chair with mahogany wooden back and 2'' light brown vinyl swivel seat! Not only does it feature a cushioned vinyl seat for unmatched comfort with a swivel design that allows patrons to easily turn in their chairs and socialize with other guests it also has a wooden backrest with a cut-circle design that is sure to add a simple yet modern touch to your restaurant bistro cafe or catered event. Plus the backrest has a professional mahogany finish that complements the light brown vinyl perfectly.**Constructed with a sand black metal frame this bar height chair boasts a convenient footrest to reduce the pressure on customers' legs and lower backs and promote optimum relaxation. Its legs are connected with a support for additional stability and are capped with plastic glides to protect floors from scuff marks. The glides are also designed to slide smoothly and quietly helping keep unwanted noise to a minimum. Add this sturdy stylish chair to your indoor bar or high table tops and ensure guests can comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Height: 42 1/2''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Interion Office Chair Mat for Hard Floor, 36W x 48L, Straight Edge (695520)
- SAFAVIEH 3 x 3 ft. Cape Cod Round Area Rug, Blue (CAP226M-3R)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 72" Round Wood Folding Table (WFT5-72R)
- INFINITY INSTRUMENTS Metro - 9in Red Office Wall Clock, Battery Operated (14220ACBT-3364)
- BAXTON STUDIO Ruth Beige Upholstered and Dark Brown Finished Dining Chair, PK2 (142-8027)
- BAXTON STUDIO Suci Modern Bohemian Natural Brown Rattan Dining Chair, PK2 (209-2PC-12801)
- INTEX Intex 68579EP Beanless Bag Chair (8924771)
- BAXTON STUDIO Blaise Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Dining Chair Set (4PC) (194-4PC-11774-ZORO)
- BAXTON STUDIO Murai Modern Bohemian Natural Brown Rattan Dining Chair (211-12765-ZORO)
- BAXTON STUDIO Afton Mid-Century Modern Black Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11923-ZORO)
- MANHATTAN COMFORT Reine Faux Leather Dining Chair in Pebble Grey- Set of 2 (DC007-PE)
- Bfm Seating Dining Room Chairs