No Product Image Available
Bfm Seating

BFM Dale Sand Black Metal Swivel Chair with Natural Finish Wooden Back and 2'' Black Vinyl Seat


product price: $284.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Whether patrons are cozying up to your bar at happy hour indulging in a delicious breakfast or watching the world pass by in your window-side dining area this simple yet attractive BFM Seating Dale sand black metal swivel bar height chair with solid natural finish wooden back is sure to present them with a comfortable place to perch! In addition to a 2'' thick cushioned black vinyl seat that delivers exceptional comfort a solid natural finish wooden back adds a distinct visual appeal to your restaurant bar cafeteria or game room. Plus a swivel design allows for easy access to the bar without restricting conversations!**The sand black metal frame gives the chair a durable stable foundation for a weight capacity of 250 lb. while a convenient footrest is built-in to reduce the pressure on customers' legs and lower backs and promote optimum relaxation. Its straight legs are also connected with a support for additional stability and are capped with plastic glides to protect floors from scuff marks. The glides are also designed to slide smoothly and quietly helping keep unwanted noise to a minimum.**Overall Dimensions:*Height: 42 1/2''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.