Shop All Dining Room Chairs
Bfm Seating
BFM Dale S& Black Metal Swivel Chair with Cherry Finish Wooden Back & 2'' Light Brown Vinyl Seat
Mfr # 1632150SLBVC
Zoro # G011127595
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632150SLBVC
- Zoro # G011127595
- Country of Origin China
- Category Dining Room Chairs
Description
Whether patrons are cozying up to your bar at happy hour indulging in a delicious breakfast or watching the world pass by in your window-side dining area this simple yet attractive BFM Seating Dale sand black metal swivel bar height chair with solid cherry finish wooden back is sure to present them with a comfortable place to perch! In addition to a 2'' thick cushioned light brown vinyl seat that delivers exceptional comfort a solid cherry finish wooden back adds a distinct visual appeal to your restaurant bar cafeteria or game room. Plus a swivel design allows for easy access to the bar without restricting conversations!**The sand black metal frame gives the chair a durable stable foundation for a weight capacity of 250 lb. while a convenient footrest is built-in to reduce the pressure on customers' legs and lower backs and promote optimum relaxation. Its straight legs are also connected with a support for additional stability and are capped with plastic glides to protect floors from scuff marks. The glides are also designed to slide smoothly and quietly helping keep unwanted noise to a minimum.**Overall Dimensions:*Height: 42 1/2''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 24 in. X 36 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-2436-BS-Z)
- BESTAR Cielo Queen Murphy Bed with Floating Shelves (85W), Bark Grey & White (80887-47)
- RICHELIEU 22-in 550 mm Full Extension Ball Bearing Slides, Soft Close, Frameless Cabinet, 77 lb, Pair (TU304SC170550)
- DURHAM MFG Literature Rack, Compartment 11, Blk (402-08)
- BAXTON STUDIO Darcell Modern Black Faux Leather Upholstered Dining Chair (146-8789)
- KD CUNA Mid Back Button Tufted Fabric Dining Chair with Low-Profile Armrest, Beige - Set of 2 (KD2248437)
- FABULAXE Mid-Century Modern Style Plastic DSW Shell Dining Chair with Metal Legs, Black (QI003947.BK)
- BAXTON STUDIO "Dark-Walnut" Wood and White Metal Vintage Dining Arm Chair, PK2 (113-6132)
- BEDDING BEYOND Summer Modern Chair In Charcoal Fabric and Walnut Wood (BE165214)
- MANHATTAN COMFORT Traditional 6-Piece Dining Chair and Armchairs for Dining Use (4-DC048-LG)
- MANHATTAN COMFORT Estelle Dining Chair in Cream and Black (Set of 2) (2-DC042-CR)
- Bfm Seating Dining Room Chairs