Bfm Seating

BFM Beachcomber-Margate 36'' Square Berry Aluminum Dining Height with Square Base and Umbrella Hole


product price: $754.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add a splash of color to your deck or patio dining area with this BFM Seating Beachcomber-Margate 36'' square berry aluminum outdoor table! Boasting a durable stainless steel construction this table is corrosion-resistant for long-lasting use and has a cool berry color that won't wear out or fade as quickly as traditional paint. This is especially great for outdoor use where the table will be exposed to bright sunlight or harsh weather conditions. This table has a convenient slat design that helps prevent water from collecting ensuring it dries fast after a thorough cleaning or rain storm. It also features an integrated hole designed to hold commercial market umbrellas with a pole diameter of 1 1/2'' and shield your patrons from the elements.The foot of the base is also capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. The square base is made from tough zinc-plated cast iron and is sure to provide proper support and maintain stability for dependable use. No matter what you're serving this strong and captivating Beachcomber-Margate table is sure to provide guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!Overall Dimensions:Length: 36''Width: 36''Height: 29 1/2''Umbrella Hole Diameter: 1 7/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.