Shop All Patio Dining Tables
Bfm Seating
BFM Beachcomber-Margate 32'' Square White Aluminum Dining Height with Square Base and Umbrella Hole
Mfr # 163BCM3232WD
Zoro # G311630887
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163BCM3232WD
- Zoro # G311630887
- Country of Origin China
- Category Patio Dining Tables
Description
Add a splash of color to your deck or patio dining area with this BFM Seating Beachcomber-Margate 32'' square white aluminum dining height outdoor / indoor table! Boasting a durable stainless steel construction this table is corrosion-resistant for long-lasting use and has a bright white color that won't wear out or fade as quickly as traditional paint. This is especially great for outdoor use where the table will be exposed to bright sunlight or harsh weather conditions. This table has a convenient slat design that helps prevent water from collecting ensuring it dries fast after a thorough cleaning or rain storm. It also features an integrated hole designed to hold commercial market umbrellas with a pole diameter of 1 1/2'' and shield your patrons from the elements.The table's base is capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. This matching square base is made from tough zinc-plated cast iron and is sure to provide proper support and maintain stability for dependable use. No matter what you're serving this strong and captivating Beachcomber-Margate table is sure to provide guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!Overall Dimensions:Length: 32''Width: 32''Height: 29 1/2''Umbrella Hole Diameter: 1 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIUS GARDEN PRO Garden Edger, Stainless Steel (20611)
- MTD Adjuster-Height (12650-0637)
- TRUE NORTH Chainsaw Pack, Black, 1000D Cordura(R) (CH210)
- CHAMPION SPORTS Safety Cone, 15in high, PK3 (TC15)
- FLASH FURNITURE 31.5 SQ Bar Top Table Brown Poly Top/Black Frame (JJ-T14619H-80-BRBK-GG)
- FLASH FURNITURE 30" x 48" Patio Table with Gray Wash Faux Teak Top (XU-DG-UH3048-GY-GG)
- LANCASTER TABLE & SEATING LT 24'' x 32'' Seafoam Powder-Coated Aluminum Dining Height Outdoor Table with Umbrella Hole (427CAU2432SF)
- GROSFILLEX Aquaba 32" Square Table in White (US744004)
- HANOVER All-Weather Commercial-Grade Aluminum 38" Square Slat-Top Dining Table (HANCMDNTBL-38SL)
- FLASH FURNITURE Bellamy 31.5'' Bronze Round Tempered Glass Metal Table (TLH-070-2-BZ-GG)
- FLASH FURNITURE 28" SQ Sky Blue Steel Patio Table - Event Table (CO-5-SKY-GG)
- Bfm Seating Patio Dining Tables