Shop All Patio Dining Tables
Bfm Seating
BFM Beachcomber-Bali 36'' Square White Powder Coated Aluminum Dining Height
Mfr # 163BCB3636WD
Zoro # G111630902
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163BCB3636WD
- Zoro # G111630902
- Country of Origin United States
- Category Patio Dining Tables
Description
Add a splash of color to your deck or patio dining area with this BFM Seating Beachcomber-Bali 36'' square white powder coated aluminum dining height indoor / outdoor table! Boasting a durable aluminum construction this table is corrosion-resistant for long-lasting use and has a bright white colored powder coating that won't wear out or fade as quickly as traditional paint. This is especially great for outdoor use where the table will be frequently exposed to sunlight or harsh weather conditions. This table has a convenient slat design that helps prevent water from collecting ensuring it dries fast after a thorough cleaning or rain storm.The feet of the table's base are capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. The matching base is equipped with a weighted cast aluminum cross bottom and is sure to provide proper support and maintain stability for dependable use. No matter what you're serving this captivating yet resilient table is sure to turn heads and provide a way to enjoy your signature offerings in style!Overall Dimensions:Length: 36''Width: 36''Height: 29 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA QUICK CONNECT SYSTEM WITH ROTATING BAYONET FITTING, CARDED (F02-2029VP)
- WEAVER LEATHER 8" Shaped Holster (08-97200-8)
- NUTRICHEF 12’’ Hard-Anodized Nonstick Grill & Griddle - Dishwasher Safe Nonstick Round Griddle Pan (NCHAC45)
- DB ELECTRICAL Oil Pressure Switch For John Deere 1023E Compact Tractor CH15500 M809526 (1409-1801)
- FLASH FURNITURE 35.5" Square Coral Steel Patio Table-Umbrella Hole (CO-6-RED-GG)
- HOLLAND BAR STOOL CO 36 Tall OD214 Black Table Base w22 Diameter foot and 32x48 Black Marble Top, IndoorOutdoor (OD214-2236BWODS3248BM)
- FLASH FURNITURE Outdoor Faux Teak Dining Table with Poly Slats (XU-DG-HW1045-GG)
- HANOVER All-Weather Aluminum 38" Square Glass-Top Dining Table (HANCMDNTBL-38GL)
- FLASH FURNITURE 30" SQ Outdoor Gray Wash Faux Teak Poly Slat Table (XU-DG-HW1045-GY-GG)
- FLASH FURNITURE Barker 31.5'' Square Tempered Glass Metal Table (TLH-073A-2-GG)
- FLASH FURNITURE 31.5 SQ Dining Table Brown Poly Top/Black Frame (JJ-T14619-80-BRBK-GG)
- Bfm Seating Outdoor Tables