Shop All Patio Dining Tables
Bfm Seating
BFM Beachcomber-Bali 36'' Square Berry Powder Coated Aluminum Bar Height
Mfr # 163BCB3636BB
Zoro # G411630961
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163BCB3636BB
- Zoro # G411630961
- Country of Origin United States
- Category Patio Dining Tables
Description
Add a splash of color to your deck or patio dining area with this BFM Seating Beachcomber-Bali 36'' square berry powder coated aluminum bar height indoor / outdoor table! Boasting a durable aluminum construction this table is corrosion-resistant for long-lasting use and has a cool berry colored powder coating that won't wear out or fade as quickly as traditional paint. This is especially great for outdoor use where the table will be frequently exposed to sunlight or harsh weather conditions. This table has a convenient slat design that helps prevent water from collecting ensuring it dries fast after a thorough cleaning or rain storm.The feet of the table's base are capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. The matching base is equipped with a weighted cast aluminum cross bottom and is sure to provide proper support and maintain stability for dependable use. No matter what you're serving this captivating yet resilient table is sure to turn heads and provide a way to enjoy your signature offerings in style!Overall Dimensions:Length: 36''Width: 36''Height: 42 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHWOOD CASEY Dirty Bird Multiple Bulls-E, 12x18 (BC-35705)
- REPEL Insect Repellent, 6.5 oz., Aerosol (HG-94127)
- MTD Link-Strg Drag Rh (711-04999)
- WOODARD CM Uptown Coil Spr Rocker (RXWD-25)
- FLASH FURNITURE 28" Square Gold Steel Folding Patio Table (CO-1-GD-GG)
- FLASH FURNITURE Barker 23.5'' Bronze Square Tempered Glass Metal Table (TLH-073A-1-BZ-GG)
- GROSFILLEX White Adjustable Chaise Lounge Chair (44031004)
- FLASH FURNITURE Mellie 23.5'' Bronze Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BZ-GG)
- GROSFILLEX Sq Molded Melamine Tbl Top, 36", Grnt Grn (99873125)
- FLASH FURNITURE 30" Round Coral Steel Folding Patio Table (CO-4-RED-GG)
- CAMCO Large Aluminum Folding Table (51891)
- Bfm Seating Outdoor Tables