Shop All Patio Dining Tables
Bfm Seating
BFM Beachcomber-Bali 32'' Square Berry Powder Coated Aluminum Bar Height
Mfr # 163BCB3232BB
Zoro # G311630979
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163BCB3232BB
- Zoro # G311630979
- Country of Origin China
- Category Patio Dining Tables
Description
Add a splash of color to your deck or patio dining area with this BFM Seating Beachcomber-Bali 32'' square berry powder coated aluminum bar height outdoor / indoor table! Boasting a durable aluminum construction this table is corrosion-resistant for long-lasting use and has a cool berry powder coating that won't wear out or fade as quickly as traditional paint. This is especially great for outdoor use where the table will be exposed to bright sunlight or harsh weather conditions. This table has a convenient slat design that helps prevent water from collecting ensuring it dries fast after a thorough cleaning or rain storm.The feet of the table's base are capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. The matching base is equipped with a weighted cast aluminum cross bottom and is sure to provide proper support and maintain stability for dependable use. No matter what you're serving this strong and captivating Beachcomber-Bali table is sure to provide guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!Overall Dimensions:Length: 32''Width: 32''Height: 42 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Chicago Bears Big Boy Chair (606-11)
- HOT SHOT 16 oz. Aerosol Indoor/Outdoor Ant Killer (HG-4480)
- APACHE PW Gun and Variable Wand Kit, 2600 PSI (99023801)
- MTD Throttle Cable Ac4 (753-05970)
- FLASH FURNITURE 30x60 Table Brown Umbrella Top/Silver Steel Frame (JJ-T146120-BRSL-GG)
- FLASH FURNITURE Barker 23.5'' Square Tempered Glass Metal Table (TLH-073A-1-GG)
- FLASH FURNITURE Gray/Gray 55in x 31in Outdoor Patio Dining Table (SB-TB269-GRY-GG)
- FLASH FURNITURE 35.25" Round Gold Steel Patio Table-Umbrella Hole (CO-7-GD-GG)
- FLASH FURNITURE 30" Round Gold Steel Folding Patio Table (CO-4-GD-GG)
- GLOBAL INDUSTRIAL 40 Square Aluminum Slatted Dining Table, White (437005WH)
- FLASH FURNITURE 31.5 SQ Bar Top Table Black Poly Top/Black Frame (JJ-T14619H-80-BKBK-GG)
- Bfm Seating Patio Furniture