Shop All Bar & Counter Height Tables
Bfm Seating
BFM Beachcomber-Bali 24'' x 32'' Berry Powder Coated Aluminum Bar Height
Mfr # 163BCB2432BB
Zoro # G211590656
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163BCB2432BB
- Zoro # G211590656
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Add a splash of color to your deck or patio dining area with this BFM Seating Beachcomber-Bali 24'' x 32'' berry powder coated aluminum bar height outdoor / indoor table! Boasting a durable aluminum construction this table is corrosion-resistant for long-lasting use and has a vibrant berry powder coating that won't wear out or fade as quickly as traditional paint. This is especially great for outdoor use where the table will be exposed to bright sunlight or harsh weather conditions. This table has a convenient slat design that helps prevent water from collecting ensuring it dries fast after a thorough cleaning or rain storm. For situations where shade and coverage are needed a wide enough hole at the center of the table along with the support of the column offer the option of adding an umbrella sold separately.The feet of the table's base are capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. The matching base is equipped with a weighted cast aluminum cross bottom and is sure to provide proper support and maintain stability for dependable use. No matter what you're serving this strong and captivating Beachcomber-Bali table is sure to provide guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!Overall Dimensions:Length: 32''Width: 24''Height: 42 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Certificate Frame 8.50" x 11" Frame Size Rectangle (49215)
- VINTIQUEWISE Free Standing Magazine and Toilet Paper Holder Basket with Wooden Rod (QI003417)
- COLEMAN Deck Chair Red (2000019421)
- BOSS Black Chair, 30 1/2 in W 27" L 45-1/2" H, Fixed, Vinyl Seat (B990-CP)
- LUMISOURCE Spyra Light Up Adjustable Bar Table (BT-SPYRA)
- SUNSET TRADING Sunset Trading DLU-ADW4242CB-AW Round Drop Leaf Pub Table - Antique White with Chestnut Top (DLU-ADW4242CB-AW)
- BAXTON STUDIO Fenton Modern and Contemporary Transitional Sand Fabric and Dark Brown Finished Wood 5-Piece Pub Set (180-11414-9776-Zoro)
- HOLLAND BAR STOOL CO 42" Black Georgia "Bulldog" Pub Table (L216B4228GA-Dog)
- HOLLAND BAR STOOL CO 42" Blk Wrinkle POW/MIA Pub Table, 36" dia. Top (L214B4236POWMIA)
- FLASH FURNITURE Fold Bar Table, Aluminum, Round, 25.5", 23.25 W, 23.25 L, 45 H, Aluminum, Plastic, Stainless Steel Top (TLH-059A-GG)
- HOLLAND BAR STOOL CO 42" Blk Wrinkle Georgia "Bulldog" Pub Table (L217B4228GA-Dog)
- Bfm Seating Bar & Counter Height Tables