Bfm Seating

BFM Beachcomber 32'' Square Lime Powder Coated Aluminum Dining Height with Umbrella Hole, 4 Chairs


product price: $2,137.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add a splash of color to your deck or patio dining area with this BFM Seating Beachcomber 32'' square lime powder-coated aluminum dining height outdoor / indoor table with umbrella hole and 4 chairs! Boasting a durable aluminum construction this table set is corrosion resistant for long-lasting use and has a vibrant lime green powder coating that won't wear out or fade as quickly as traditional paint. This is especially great for outdoor use where the set will be exposed to bright sunlight or harsh weather conditions. Not only do the chairs have curved seats for superior comfort while seated at the table but they also stack together for convenient space-saving storage.These table and chairs have a convenient slat design that helps prevent water from collecting ensuring they dry fast after a thorough cleaning or rain storm. It also features an integrated hole designed to hold commercial market umbrellas with a pole diameter of 1 1/2'' and shield your patrons from the elements. All of the legs are also capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. No matter what you're serving this strong bright Beachcomber table set is sure to provide guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!Table Dimensions:Length: 32''Width: 32''Height: 29 1/2''Umbrella Hole Diameter: 1 7/8''Chair Dimensions:Depth: 25 1/2''Height: 33''Seat Width: 17 1/2''Seat Depth: 17''Seat Height: 18''Capacity: 250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.