Shop All Bar Height Stools
Bfm Seating
BFM Barrick Sand Black Coated Steel Barstool with Autumn Ash Wood Back Panel-Burgundy Vinyl Seat
Mfr # 163BBBUVAASB
Zoro # G811125623
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163BBBUVAASB
- Zoro # G811125623
- Country of Origin China
- Category Bar Height Stools
Description
Offer your guests a comfortable and stylish seat with this BFM Seating barstool. This barstool has a sand black coat finish applied to the rugged steel frame providing added resistance to nicks and scratches. This durable frame creates a sturdy stable foundation that's able to withstand heavy-duty commercial use. The backrest provides comfortable back support and includes a solid autumn ash wood panel to offer a sophisticated look for your establishment.**This barstool features a 2'' thick padded burgundy vinyl seat for exceptional comfort and it can be quickly cleaned with a vinyl cleaner or warm soapy water. It also has a convenient footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation. The legs are capped with floor glides to protect your floors from scuffs and marks and to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. capacity this barstool is an excellent seating option that your guests can rely on.**Overall Dimensions:*Width: 17 1/4''*Depth: 18 1/2''*Height: 42 1/2''*Seat Height: 29''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Sylvie Demers 'We' Canvas Art, 18x18 (ALI15108-C1818GG)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Putty (2CLD4)
- FLASH FURNITURE Round Table Top with Black or Mahogany R (XU-RD-30-MBT-GG)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J572)
- VINTIQUEWISE Antique Round Wooden Chair Log Cabin Stools, PK 2 (QI003846.2)
- FLASH FURNITURE 30" Red Metal Stool-Red Poly Seat (CH-31320-30-RED-PL2R-GG)
- LUMISOURCE Pino Adjustable Swivel Barstool in Cherry and White Faux Leather (BS-JY-PN CH+W)
- SAFAVIEH Bethel Barstool- Black - 43.5 x 21.3 x 17.3 in. (FOX5201A)
- FLASH FURNITURE Metal Barstool, 30", Red, Seat Material: Wood (CH-31320-30GB-RED-WD-GG)
- HOLLAND BAR STOOL CO 30" Chrome 2-Ring Colorado Swivel Bar Stool, Back (L7C430ColoUn)
- SUNSET TRADING Sunset Trading 24" Keyhole Barstool in Antique Black with Cherry Accents (DLU-B124-24-BCH)
- Bfm Seating Bar Height Stools