Shop All Bar Height Stools
Bfm Seating
BFM Barrick Clear Coated Steel Barstool with Autumn Ash Wood Back Panel and Dark Brown Vinyl Seat
Mfr # 163BBDBVAACL
Zoro # G311125703
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163BBDBVAACL
- Zoro # G311125703
- Country of Origin China
- Category Bar Height Stools
Description
Offer your guests a comfortable and stylish seat with this BFM Seating barstool. This barstool has a clear coat finish applied to the rugged steel frame providing added resistance to nicks and scratches in addition to a sleek glossed look. This durable frame creates a sturdy stable foundation that's able to withstand heavy-duty commercial use. The backrest provides comfortable back support and it includes a solid autumn ash wood panel to offer a sophisticated look for your establishment.**This barstool features a 2'' thick padded dark brown vinyl seat for exceptional comfort and it can be quickly cleaned with a vinyl cleaner or warm soapy water. It also has a convenient footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation. The legs are capped with floor glides to protect your floors from scuffs and marks and to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. capacity this barstool is an excellent seating option that your guests can rely on.**Overall Dimensions:*Width: 17 1/4''*Depth: 18 1/2''*Height: 42 1/2''*Seat Height: 29''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER River Ranch Full-Queen Headboard Gw , Attaches to full or queen size bed (429880)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 36 in W, 72 in L (4EEZ5)
- MULTY HOME RUNNER TRCKR GRY 26""X60' (MT1000275EA)
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", White Top, White Frame (SDG48W)
- SAFAVIEH Shambi Barstool White (FOX7515A)
- LUMISOURCE Ale Adjustable Swivel Barstool in Brown PU Leather, PK 2 (BS-ALE BN2)
- BAXTON STUDIO Horton ModernIndustrial Gunmetal Finished Metal 4-Piece Stackable Bar Stool Set (192-4PC-12047-ZORO)
- RICHARDSON SEATING CORP Richardson Seating Corp 1957BLU-24 1957- 24 in. Floridian Swivel Counter Stool; Blue; - Chrome (1957BLU-24)
- BORAAM INDUSTRIES Boraam Rush Seat Stool - 24 Inch - White (94324)
- HOLLAND BAR STOOL CO 25" Tennessee Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C125Tennes)
- FLASH FURNITURE Metal Bar Stool, 30", Copper (ET-3534-30-POC-WD-GG)
- Bfm Seating Bar Height Stools