Shop All Bar Height Stools
Bfm Seating
BFM Barrick Clear Coated Steel Barstool with Autumn Ash Wood Back Panel and Burgundy Vinyl Seat
Mfr # 163BBBUVAACL
Zoro # G211125698
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163BBBUVAACL
- Zoro # G211125698
- Country of Origin China
- Category Bar Height Stools
Description
Offer your guests a comfortable and stylish seat with this BFM Seating barstool. This barstool has a clear coat finish applied to the rugged steel frame providing added resistance to nicks and scratches in addition to a sleek glossed look. This durable frame creates a sturdy stable foundation that's able to withstand heavy-duty commercial use. The backrest provides comfortable back support and it includes a solid autumn ash wood panel to offer a sophisticated look for your establishment.**This barstool features a 2'' thick padded burgundy vinyl seat for exceptional comfort and it can be quickly cleaned with a vinyl cleaner or warm soapy water. It also has a convenient footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation. The legs are capped with floor glides to protect your floors from scuffs and marks and to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. capacity this barstool is an excellent seating option that your guests can rely on.**Overall Dimensions:*Width: 17 1/4''*Depth: 18 1/2''*Height: 42 1/2''*Seat Height: 29''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Sea Turtle 2 (KG-JNAHST2)
- CHAMPION TruTouch White Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 23 in. W x 36 in. L (527337)
- ZORO SELECT Whisper Quiet Clock, 12", Black (UNVTC6008BS)
- GLARO Umbrella Bags, PK1000 (UB1000)
- INTERNATIONAL CONCEPTS San Remo Bar Height Stool, with Swivel, 30." Seat Height, Unfinished (S-103SW)
- HOLLAND BAR STOOL CO 30" Bar Stool, Black Wrinkle, Black Vinyl Seat, 360 Swivel (C8B130BlkVinyl)
- HOLLAND BAR STOOL CO 25" Tennessee Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C125Tennes)
- SAFAVIEH Natania Swivel Barstool- Grey - 29.13 x 16.93 x 17.52 in. (FOX3006D)
- FLASH FURNITURE Distressed Silver Stool, 30"H, PK4 (4-ET-3534-30-SIL-GG)
- MANHATTAN COMFORT Kingsley Barstool in Black and Dark Walnut (Set of 2) (2-BS012-BK)
- LUMISOURCE Vintage Mod Adjustable Swivel Barstool in Walnut and Light Grey Fabric (BS-VMO WL+LGY)
- Bfm Seating Bar Height Stools