No Product Image Available
Bfm Seating

Berkeley Natural Beechwood Ladder Back Side Chair


product price: $314.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Offer your guests a comfortable and stylish seat with this BFM Seating Berkeley natural beechwood ladder back side chair with autumn ash wood seat. This side chair boasts a durable beechwood construction that resists chipping and scratching more than traditional woods. Its natural finish creates a warm appearance while showcasing the natural beauty of beechwood. Plus this chair features a dipped catalyzed lacquer finish that provides additional durability and accentuates the natural wood grain of the chair's frame.**This side chair features an autumn ash wood seat that is contoured for exceptional comfort and can be easily cleaned with a cloth and warm soapy water or a basic wood cleaner. Its ladder back design offers back support while providing distinct visual appeal. With its sleek styling this BFM Seating Berkeley side chair is sure to add contemporary flair to any of your seating areas. Plus white nylon glides are capped on the bottom of each leg to help reduce noise and protect your floors for years to come.**Overall Dimensions:*Width: 17 1/2''*Depth: 19''*Height: 34''*Seat Width: 17 1/2''*Seat Depth: 17''*Seat Height: 18 1/2''*Weight Capacity: 250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.