Shop All Bar Height Stools
Bfm Seating
Berkeley Natural Beechwood Ladder Back Barstool with Relic Farmhouse Seat
Mfr # 163ZWB1NTFHR
Zoro # G211121942
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163ZWB1NTFHR
- Zoro # G211121942
- Country of Origin China
- Category Bar Height Stools
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Berkeley natural beechwood ladder back barstool with Relic farmhouse seat. This barstool boasts a durable beechwood construction that resists chipping and scratching more than traditional woods. Its natural finish creates a warm appearance while showcasing the natural beauty of beechwood. Plus this barstool features a dipped catalyzed lacquer finish that provides additional durability and accentuates the natural wood grain of the barstool's frame.**This barstool features a Relic farmhouse seat with a textured melamine design to provide your guests with a comfortable seat while offering the beautiful look and feel of real wood to your dining area. This Relic seat supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Its ladder back design offers back support while providing distinct visual appeal. This barstool also has a convenient metal footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation.**Overall Dimensions:*Width: 17 1/2''*Depth: 20''*Height: 44''*Seat Width: 17''*Seat Depth: 16''*Seat Height: 29 1/2''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jennifer Goldberger 'Wave Break II' Canvas Art, 12x19 (WAG15675-C1219GG)
- ZORO SELECT Poster Frame, 24 x 36", Plastic, Silver (UVSNAP3624S)
- MARTEX Sheet, King, Thread T200, 12" Pocket, PK6 (1A30186)
- BESTAR Universel 60W Table Desk with Square Metal Legs, Bark Grey (65865-47)
- FLASH FURNITURE Revna Ghost Barstool with Oval Back in Revna Transparent Crystal (OW-GHOSTBACK-29-GG)
- MANHATTAN COMFORT Fifth Avenue Bar Stool in Pearl White and Walnut (BS007-PW)
- BORAAM Boraam 76229 29 in. Melrose Swivel Barstool; Ivory Wire-Brush (76229)
- FLASH FURNITURE Felicity Wood Crossback Swivel Bar Height Barstool w/Padded Black LeatherSoft Seat, Gry Wsh Walnut (ES-UN1-29-GY-GG)
- LUMISOURCE Clara Square Barstool - Set of 2 PR (B30-CLRASQ VWE2)
- LUMISOURCE Dakota Adjustable Swivel Barstool in Black Metal, Brown Bamboo, PK 2 (BS-TW-DAK BK2)
- MANHATTAN COMFORT Ritz Barstool in Ivory and Dark Walnut (Set of 2) (2-BS013-IV)
- Bfm Seating Bar Height Stools