Shop All Bar Height Stools
Bfm Seating
Berkeley Natural Beechwood Ladder Back Barstool with Autumn Ash Wood Seat
Mfr # 163ZWB1NTASH
Zoro # G411122206
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163ZWB1NTASH
- Zoro # G411122206
- Country of Origin China
- Category Bar Height Stools
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Berkeley natural beechwood ladder back barstool with autumn ash wood seat. This barstool boasts a durable beechwood construction that resists chipping and scratching more than traditional woods. Its natural finish creates a warm appearance while showcasing the natural beauty of beechwood. Plus this barstool features a dipped catalyzed lacquer finish that provides additional durability and accentuates the natural wood grain of the barstool's frame.**This barstool features an autumn ash wood seat that is contoured for exceptional comfort and can be easily cleaned with a cloth and warm soapy water or a basic wood cleaner. Its ladder back design offers back support while providing distinct visual appeal. This barstool also has a convenient metal footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation .Plus white nylon glides are capped on the bottom of each leg to help reduce noise and protect your floors for years to come.**Overall Dimensions:*Width: 17 1/2''*Depth: 20''*Height: 44''*Seat Width: 17''*Seat Depth: 16''*Seat Height: 29 1/2''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Black, Letter (17892)
- BIGGIES SCENES Window Well Scenes-Mountain Flower, 120 in wide x 60 in high (BG-WW-MFW-120)
- ZORO SELECT Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Blue (76100M)
- ZORO SELECT Drop/Lift Wall Rack, For 12 Clamps (Not included) (4KH74)
- FLASH FURNITURE Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Bar Height Barstool in Antique White Wash (ES-G1-29-WH-GG)
- ALATERRE FURNITURE Newport 26"H Wood Counter Height Stool with Rush Seat (ANNP2171)
- LUMISOURCE Fuji Stackable Barstool in Gold with Green Velvet Cushion, PK 2 (B30-FUJI AUVGN2)
- FLASH FURNITURE Zerrick Commercial Wood Classic Ladderback Swivel Barstool w/Black LeatherSoft Seat, Espresso (ES-UN3-29-ESP-GG)
- FLASH FURNITURE 4 Pack 18 Inch Royal Blue Metal Stool (ET-BT3503-18-BL-GG)
- FLASH FURNITURE Backless Orange Metal Barstool with Square Wood Seat, 30" High (4-CH-31320-30-OR-WD-GG)
- SAFAVIEH Darin Barstool, Black, White Cushion - 38.8 x 20.5 x 15.8 in. (SEA4015B)
- Bfm Seating Bar Height Stools