Shop All Bar Height Stools
Bfm Seating
Berkeley Dark Walnut Beechwood Ladder Back Barstool with Relic Knotty Pine Seat
Mfr # 163ZWB1DWKPR
Zoro # G011122163
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163ZWB1DWKPR
- Zoro # G011122163
- Country of Origin China
- Category Bar Height Stools
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Berkeley dark walnut beechwood ladder back barstool with Relic knotty pine seat. This barstool boasts a durable beechwood construction that resists chipping and scratching more than traditional woods. Its warm dark walnut finish creates a sleek contemporary appearance while also helping to hide signs of wear better than lighter finishes. Plus this barstool features a dipped catalyzed lacquer finish that provides additional durability and accentuates the natural wood grain of the barstool's frame.**This barstool features a Relic knotty pine seat with a textured melamine design to provide your guests with a comfortable seat while offering the beautiful look and feel of real wood to your dining area. This Relic seat supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Its ladder back design offers back support while providing distinct visual appeal. This barstool also has a convenient metal footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation.**Overall Dimensions:*Width: 17 1/2''*Depth: 20''*Height: 44''*Seat Width: 17''*Seat Depth: 16''*Seat Height: 29 1/2''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRENDLER Flat 7 in. Metal Stool Swivel (40.712)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23750)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xi' Canvas Art, 14x14 (WAP10773-C1414GG)
- KENNEY MFG Kenney Weaver 1" Indoor/Outdoor Rust-Resistant Curtain Rod, 72-144", Black (KN90001)
- MANHATTAN COMFORT Klismos Barstool in Ivory and Dark Walnut (Set of 2) (2-BS014-IV)
- FLASH FURNITURE Orange Metal Barstool with Back and Wood Seat, 30" High (4-CH-31320-30GB-OR-WD-GG)
- BAXTON STUDIO Carson Sand Upholstered and Espresso Wood 2-Piece Bar Stool Set (167-10856)
- ORE FURNITURE Ore Furniture H-51 Oak Foot Stool With Storage (H-51)
- DREAMSEAT Bar Stool 500 with Los Angeles Rams Classic Logo, 2PK (XZ500BSDBLK-PSNFL20084A)
- AMERIHOME Loft Gun Metal 30" Silver Metal Bar Stool, PK4 (BSMETALSET)
- LUMISOURCE Metro Adjustable Swivel Barstool in Brown Faux Leather, PK 2 (BS-MET AN+BN2)
- Bfm Seating Bar Height Stools