Shop All Bar Height Stools
Bfm Seating
Berkeley Dark Walnut Beechwood Ladder Back Barstool with 2'' Black Vinyl Seat
Mfr # 163ZWB1DWBLV
Zoro # G711122067
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163ZWB1DWBLV
- Zoro # G711122067
- Country of Origin China
- Category Bar Height Stools
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Berkeley dark walnut beechwood ladder back barstool with 2'' black vinyl seat. This barstool boasts a durable beechwood construction that resists chipping and scratching more than traditional woods. Its warm dark walnut finish creates a sleek contemporary appearance while also helping to hide signs of wear better than lighter finishes.**This barstool features a 2'' thick padded black vinyl seat for exceptional comfort and can be quickly cleaned with a vinyl cleaner or warm soapy water. Its ladder back design offers back support while providing distinct visual appeal. This barstool also has a convenient metal footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation. Plus white nylon glides are capped on the bottom of each leg to help reduce noise and protect your floors for years to come.**Overall Dimensions:*Width: 17 1/2''*Depth: 20''*Height: 44''*Seat Width: 17''*Seat Depth: 16''*Seat Height: 29 1/2''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, King (SE706304)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-6618BK)
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Black, Letter (14974)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- AMERI HOME Ameri Home BS24ORNG3 24 in. Loft Orange Metal Bar Stool - 3 Piece (BS24ORNG3)
- WHIRLPOOL Gladiator Gaac30Stjb Workbench Stool, 15 In Oaw, 30 In Oah, 300 Lb Capacity, Black (GAAC30STPB)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Counter Height, Kitchen, Wood, Pu Leather Look, White, Grey (I 1239)
- KFI Bentwood Stool, Natural (BR9222CH-NATURAL)
- SAFAVIEH Bethel Barstool- Black - 43.5 x 21.3 x 17.3 in. (FOX5201A)
- FLASH FURNITURE Pink Vinyl Barstool (2-CH-TC3-1062-PK-GG)
- EAST WEST FURNITURE East West CC-BLK-LC Chelsea Stools with FAUX LEATHER upholstered seat; 24 in. seat height; Black & Cherry - Pack of 2 (CHS-BLK-LC)
- Bfm Seating Bar Height Stools