Shop All Dining Room Chairs
Bfm Seating
Berkeley Dark Mahogany Beechwood Ladder Back Side Chair
Mfr # 163ZWC1DMBLV
Zoro # G011126154
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163ZWC1DMBLV
- Zoro # G011126154
- Country of Origin China
- Category Dining Room Chairs
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Berkeley dark mahogany beechwood ladder back side chair with 2'' black vinyl seat. This side chair boasts a durable beechwood construction that resists chipping and scratching more than traditional woods. Its warm dark mahogany finish creates a sleek contemporary appearance while also helping to hide signs of wear better than lighter finishes. Plus this chair features a dipped catalyzed lacquer finish that provides additional durability and accentuates the natural wood grain of the chair's frame.**This side chair features a 2'' thick padded black vinyl seat for exceptional comfort and can be quickly cleaned with a vinyl cleaner or warm soapy water. Its ladder back design offers back support while providing distinct visual appeal. With its sleek styling this BFM Seating Berkeley side chair is sure to add contemporary flair to any of your seating areas. Plus white nylon glides are capped on the bottom of each leg to help reduce noise and protect your floors for years to come.**Overall Dimensions:*Width: 17 1/2''*Depth: 19''*Height: 34''*Seat Width: 17 1/2''*Seat Depth: 17''*Seat Height: 18 1/2''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 3 Finial Top in Hickory (3007H)
- FLASH FURNITURE Gray Kids Solid Hardwood 3 PC Table & Chair Set (TW-WTCS-1001-GRY-GG)
- LESRO Lenox Wood Guest Chair Wood Frame, Walnut, MD Ink Upholstery (LW1101)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2211)
- DESIGN TOSCANO Viollet-le-Duc Gothic Cathedral Side Chair (AF51320)
- BAXTON STUDIO Jennifer MidCentury Transitional Grey Woven Rope Mahogany Dining Side Chair (212-12806-ZORO)
- KD AMERICANA Modern Dining Chair Cushion Pads, Black (KD3036435)
- ALATERRE FURNITURE Vienna Wood Dining Chairs, White (Set of 2) (ANVI02WDC)
- SAFAVIEH Buchanan Rect Side Chair- Light Beige - 38.3 x 19 x 19 in. (FOX6229H-SET2)
- BAXTON STUDIO Gauthier Grey and White Bamboo Style Stackable Bistro Dining Chair, PK2 (150-8979)
- 123 CREATIONS 123 Creations C655WFS Bird in Orange Needlepoint Side Chairs in Antique White Wood - 100 Percent Wool (C655WFS)
- Bfm Seating Dining Room Chairs