Shop All Bar Height Stools
Bfm Seating
Berkeley Dark Mahogany Beechwood Ladder Back Barstool with Veneer Wood Seat
Mfr # 163ZWB10DMDM
Zoro # G611121825
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163ZWB10DMDM
- Zoro # G611121825
- Country of Origin China
- Category Bar Height Stools
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Berkeley dark mahogany beechwood ladder back barstool with veneer wood seat. This barstool boasts a durable beechwood construction that resists chipping and scratching more than traditional woods. Its warm dark mahogany finish creates a sleek contemporary appearance while also helping to hide signs of wear better than lighter finishes. Plus this barstool features a dipped catalyzed lacquer finish that provides additional durability and accentuates the natural wood grain of the barstool's frame.**This barstool features a premium veneer wood seat that is contoured for exceptional comfort and can be easily cleaned with a cloth and warm soapy water or a basic wood cleaner. Its ladder back design offers back support while providing distinct visual appeal. This barstool also has a convenient metal footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation. Plus white nylon glides are capped on the bottom of each leg to help reduce noise and protect your floors for years to come.**Overall Dimensions:*Width: 17 1/2''*Depth: 20''*Height: 44''*Seat Width: 17''*Seat Depth: 16''*Seat Height: 29 1/2''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIKI BiteFighter Citronella & Cedar Torch Fuel 100 oz (1216155)
- FLASH FURNITURE Mid-Back Black LeatherSoft Executive Swivel Chair (GO-2286M-BK-BK-GG)
- AIDATA Luxe Comfort Footrest, 2 Heigth Adjustments, Free Angle Adjustments, Gray (FR006)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Navy Seat (9016)
- LUMISOURCE Foundry Barstool - Set of 2 PR (B30-FNDY BK+GY2)
- SUNSET TRADING Sunset Trading 24" Keyhole Barstool in Antique Black with Cherry Accents (DLU-B124-24-BCH)
- FLASH FURNITURE White Vinyl Barstool, 29"H, Frame Material: Wood (CH-152560-WH-VY-GG)
- LUMISOURCE Cassis Barstool (BS-CASSIS NACR)
- FLASH FURNITURE 2 Pack Brown LeatherSoft Barstools with Gold Tips (AY-S02-BR-GG)
- FLASH FURNITURE Gray Vinyl Barstool (2-DS-8101B-GY-GG)
- FLASH FURNITURE Zerrick Commercial Wood Classic Ladderback Swivel Barstool w/Black LeatherSoft Seat, Antique Oak (ES-UN3-29-OAK-GG)
- Bfm Seating Bar Height Stools